Shop Resideo Sale
Main product image of 4500W Titanium Element (240V), SP213660
Magnifying glass
Hover image to zoom

4500W Titanium Element (240V), SP213660

Brand:
Rheem
SKU:
SP213660
Rating:
(3)
Q&A:
(0)
4500W Titanium Element (240V), SP213660
Magnifying glass
Hover image to zoom
$100.14 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4500 Watts
Product Highlight: Voltage
240v
Product Highlight: Material
Titanium

Description

–
4500W Titanium Element (240V)
  • Watt Density Classification: LWD
  • Input Voltage (V): 240
  • Wattage at 240V (W): 4500
  • Watt Density at 240V (W/sq. in. ): 94
  • Cold Resistance (ohms): 12.6
  • Outer Sheath Material: Titanium
  • Resistored: No
  • Configuration: Foldback
  • Element Diameter (in.): .316
  • Element Length - Flange to Tip (in.): 14.00
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-1/2
  • Nominal Thread Size - (in.): 1-1/2
  • Threads per Inch: 12
  • Thread Type Series Designation: UNF
  • Hex Head Size - Across Flats (in.): 1-7/8

Specs

–
Type:

Element

Wattage:

4500

Voltage:

240v

Material:

Titanium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4500W CO UF Element (240V), SP610160
SKU: SP610160
Rheem

Product Reviews

3.67 out of 3 reviews
100% would recommend this product
3.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Just as advertised . . .

Not some knock-off. The exact part wanted from the manufacturer in their original box.
Lefty
Tamassee. SC
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My experience was not good

Called supply house, a nice fella helped me out told me which element I needed even looked up my hot water heater. They sent it to me. It was not the correct element. They charged me for shipping to my house with the wrong element and tried to charge me shipping back to them the element that they told me was the right one. They still have not, given me all of my shipping back. And I still don't have the correct element for my hot water heater.
Jerry
Weatherford Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product- long time to arrive.

Great product & excellent price but too a long time to arrive. Not Supply House's fault- was a delay with the manufacture. If you are not in a hurry then can't beat this deal.
Waiting but Happy
Florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy