Shop Resideo Sale
Main product image of 4500W Titanium Element (240V), SP213670
Magnifying glass
Hover image to zoom

4500W Titanium Element (240V), SP213670

Brand:
Rheem
SKU:
SP213670
Rating:
(14)
Q&A:
(1)
4500W Titanium Element (240V), SP213670
Magnifying glass
Hover image to zoom
$117.75 each
In Stock
In Stock
Get 42 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4500 Watts
Product Highlight: Voltage
240v
Product Highlight: Material
Titanium

Description

–
4500 Watt Titanium Lower Element (240V) Specifications:
  • Watt Density Classification: LWD
  • Watt Density at 240V (W/sq. in. ): 78
  • Cold Resistance (ohms): 13.30
  • Outer Sheath Material: Titanium
  • Resistored: No
  • Configuration: Foldback
  • Element Diameter (in.): .316
  • Element Length - Flange to Tip (in.): 16.50
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-1/2
  • Nominal Thread Size - (in.): 1-1/2
  • Threads per Inch: 12
  • Thread Type Series Designation: UNF
  • Hex Head Size - Across Flats (in.): 1-7/8
  • Specs

    –
    Type:

    Element

    Wattage:

    4500

    Voltage:

    240v

    Material:

    Titanium

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 14 reviews
    100% would recommend this product
    5
    out of 14 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-10 of 14 reviews

    Great product

    This element has worked great since being replaced in my hot water heater. Better yet was the help from Supply House staff on determining which element was specific to my model of water heater. I would definitely recommend Supply House as a source for all things plumbing-related.
    J-dog
    Wyoming
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exact replacement for my Marathon water heater

    Perfect fit and same quality as the original factory element.
    Sam
    Seattle, WA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes I would

    That fit perfectly and the right one. Work better than be now with the right part in it. Thanks again
    Laris
    Truman mn 56088
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Marathon Lower Element

    Not the most common of replacement elements since it is a Marathon element. 20+ year old water heater with original elements. No issues with the tank and the install for the elements was simple and water heater is operating well after install. Supply House Service: Quick ship. Easily accessible information on product. Competitive pricing.
    Mark
    Lancaster, PA
    4 years ago
    Was this review helpful to you?

    Complete water heater tune up

    Bought both upper and lower elements and thermostats for a complete tune up of the water heater. Great products at good prices. Shipped quickly. Arrived well packaged. First change on everything in 15 years
    Larry
    Illinois
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    OEM product!

    I'm am glad Supply House had the OEM item on hand. I am always leery of buying a knock-off brand. This one worked as it should. We now have hot water again. I expect it to last another 18 years.
    MN Ben
    Cosmos, MN
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Satisfied customer

    Our order arrived when they said it would. My husband installed it. Our water heater is now working well.
    Nancy
    Demorest, GA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product

    Perfect replacement
    Out Law
    ND
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Water heater parts

    Supply house was great.The sales people were knowledgeable and friendly.All my parts were shipped fast ,arrived undamaged and fit perfect.I was completely satisfied .
    Bg55
    Ky.
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    let the Plumber stay at home

    I had no hot water, a local grumpy Plumber came by said he could not get parts for my particular electric water heater ...needed too instal a new one. When to Supply House web site they had both elements and the tools to change them, did it all myself and I am good to go for several more years of nice hot water.
    BB farm
    Quakertown pa
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: I have a rheem water heater it's a 81V40D. It's 4500 wattage 240 volt. Just worried wrong size to screw into tank. Is this the correct element ?

    Asked by Craig 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    Call us with the complete model & serial # of the unit, so we can source the correct part.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy