Apply to be a TradeMaster!
Main product image of 4500W CO UF Element (240V), SP610160
Magnifying glass
Hover image to zoom

4500W CO UF Element (240V), SP610160

Brand:
Rheem
SKU:
SP610160
Rating:
(10)
Q&A:
(1)
4500W CO UF Element (240V), SP610160
Magnifying glass
Hover image to zoom
$75.21 each
In Stock
In Stock
Get 21 Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4500 Watts
Product Highlight: Voltage
240v
Product Highlight: Material
Copper

Description

–
Specifications:
  • Watt Density Classification: LWD
  • Input Voltage (V): 240
  • Wattage at 240V (W): 4500
  • Watt Density at 240V (W/sq. in. ): 98
  • Cold Resistance (ohms): 12.8
  • Outer Sheath Material: Copper
  • Resistored: No
  • Configuration: Foldback
  • Element Diameter (in.): .316
  • Element Length - Flange to Tip (in.): 13.38
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-1/2
  • Nominal Thread Size - (in.): 1-1/2
  • Threads per Inch: 12
  • Thread Type Series Designation: UNF
  • Hex Head Size - Across Flats (in.): 1-7/8

Specs

–
Type:

Element

Wattage:

4500

Voltage:

240v

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Electric Thermostat, SP210239
SKU: SP210239
Rheem

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Just what I needed

Works great and fit well. Recommend Supply House for your plumbing needs.
Gunner
Van Buren, Ar
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First time using Supply House

My water heater uses two sizes of heating element. I ordered both from the manufacturers website and one of them arrived broken. I returned it and the manufacturer could not replace it. I found Supply House online and took a chance, very happy with the results. The element (OEM) was in stock and arrived quickly. I will use them again in the future.
JJ
Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it from SupplyHouse again and have

This replaced a burned out eaten through element.
Ace
Mohnton, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House will be my first choice!

We used express shipping as we had no hot water, the Supply House filled and shipped almost immediately, very happy!
Cpossibility
Nehalem, Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Replacement.

Product: No issues with this product. Easy install. Working well after over a month of install. Customer had a 20 year old Marathon tank and we replaced both elements and tstats. Service: Quick ship. Competitve pricing. Customer friendly/informative page to access specs, serial, and model info.
Mark
Lancaster, PA
4 years ago
Was this review helpful to you?

I would buy this product again

Product is as specified and works as should
Fred
Benton city wa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Perfect replacement
Out Law
ND
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rheem Upper Heating Element

Correct element for Rheem Electric water heater unable to find locally.
JB
Bath, Michigan
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rheem marathon upper heating element

A pretty straightforward replacement, the only difference I was told is with the fiberglass tank you have to let it cool down before you work on. If you don't it may cause the tank to crack. The only difficult part once you find a 1 7/8 inch socket is getting the original element loose, mind was in there pretty tight I was using a half-inch breaker bar. It did finally come loose and after I cleaned this threads and installed the new element to much less torque than the original. The water heater has been working perfectly for last three weeks.
jbradd
harrington,de
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

4500W CO UF Element (240V)

Quality product - fast order processing - reasonable price
John
Hyde Park NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the Rheem MR50245 Serial #0105W25458 Water Heater, compatiable with the VANGUARD SP610160 Lwd Element,copper,1-1/2 In,240v,4500w 15A531 ?

Asked by TomKat 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is the upper element for that Water Heater.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy