Apply to be a TradeMaster!
Main product image of K-400 Drum Machine (115v), C-31 IW 3/8" x 50' Solid Core Cable, & T-260 Tool Set
Magnifying glass
Hover image to zoom

K-400 Drum Machine (115v), C-31 IW 3/8" x 50' Solid Core Cable, & T-260 Tool Set

Brand:
RIDGID
SKU:
26993
Rating:
(0)
Q&A:
(0)
K-400 Drum Machine (115v), C-31 IW 3/8" x 50' Solid Core Cable, & T-260 Tool Set
Magnifying glass
Hover image to zoom
$666.34 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
165 RPM
Product Highlight: Warranty
Lifetime Warranty

Description

–
The Model K-400 offers reliable power that cleans tough everyday drain line blockages in tubs, showers and sinks. A sleek profile and user-friendly design get you up and running easily -- and on to the next job quickly. Ideal for drain cleaners, service plumbers, facility and institutional maintenance departments and property management companies. Not designed to remove root blockages.

Product Features
  • Integrated Transport Cart: Easy movement to and from the job site. Heavy-duty, large wheels easily navigate over bumps and up stairs.
  • Retractable Handle: High-handle height during transport.
  • Cable Control System: Causes the drum to stop spinning when the blade becomes lodged in a blockage, limits potential for cable to flip-over in the drum and helps to indicate to operator when blockages are encountered.
  • "Solid Core” Cable: Uses tough 3/8" (10 mm) or 1/22" (12 mm) Integral Wound (IW) solid core cable that is rugged and kink resistant.
  • 3/8" (10 mm) cable best for 1-1/2" to 3" (40 mm to 75 mm) lines.
Product Includes
  • (1) K-400 Drum Machine & Std. Equipment
  • (1) C-31 IW 3/8 in. x 50 ft. Solid Core (Integral Wound) Cable (87577)
  • (1) T-260 Tool Set, consisting of:
    • (1) T-202 Bulb Auger
    • (1) T-205 "C" Cutter
    • (1) T-211 Spade Cutter
    • (1) A-13 Pin Key
  • (1) Set of Drain Cleaning Gloves

Specs

–
Cable Length:

50'

Product Type:

Drum Machine

Drain Size:

1-1/2"- 3"

Voltage:

115V

Cable Diameter:

3/8"

RPM:

165

Includes:

Cable

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cable Length
Product Type
Drain Size
Voltage
Cable Diameter
CURRENT ITEM
Product Image of K-400 Drum Machine (115v), C-31 IW 3/8" x 50' Solid Core Cable, & T-260 Tool Set
K-400 Drum Machine (115v), C-31 IW 3/8" x 50' Solid Core Cable, & T-260 Tool Set
SKU: 26993
50'
Drum Machine
1-1/2"- 3"
115V
3/8"

You May Also Need

9 Replacement Parts

3PDT Switch for K-50, K-375, K-375R, K-380, K-400, K-750, and K-750R Drum Machine
SKU: 41817
RIDGID
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy