Apply to be a TradeMaster!
Main product image of K-400 Drum Machine w/ Autofeed (115v), C-45 IW 1/2" x 75' Solid Core Cable, & T-260 Tool Set
Magnifying glass
Hover image to zoom

K-400 Drum Machine w/ Autofeed (115v), C-45 IW 1/2" x 75' Solid Core Cable, & T-260 Tool Set

Brand:
RIDGID
SKU:
27013
Rating:
(1)
Q&A:
(0)
K-400 Drum Machine w/ Autofeed (115v), C-45 IW 1/2" x 75' Solid Core Cable, & T-260 Tool Set
Magnifying glass
Hover image to zoom
$1,012.26 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
165 RPM
Product Highlight: Warranty
Lifetime Warranty

Description

–
The Model K-400 offers reliable power that cleans tough everyday drain line blockages in tubs, showers and sinks. A sleek profile and user-friendly design get you up and running easily -- and on to the next job quickly. Ideal for drain cleaners, service plumbers, facility and institutional maintenance departments and property management companies. Not designed to remove root blockages.

Product Features
  • Integrated Transport Cart: Easy movement to and from the job site. Heavy-duty, large wheels easily navigate over bumps and up stairs.
  • Retractable Handle: High-handle height during transport.
  • Cable Control System: Causes the drum to stop spinning when the blade becomes lodged in a blockage, limits potential for cable to flip-over in the drum and helps to indicate to operator when blockages are encountered.
  • "Solid Core” Cable: Uses tough 3/8" (10 mm) or 1/22" (12 mm) Integral Wound (IW) solid core cable that is rugged and kink resistant.
  • AUTOFEED Control: Offered as an accessory, this patented, automatic cable feed powers cable in and out of the drain. Reverse the direction of the AUTOFEED and the cable feeds back into the drum.
  • 3/8" (10 mm) cable best for 1-1/2" to 3" (40 mm to 75 mm) lines.
Product Includes
  • (1) K-400 Drum Machine & Std. Equipment
  • (1) K-400 AUTOFEED Assembly (26773)
  • (1) C-45 IW 1/2 in. x 75 ft. Solid Core (Integral Wound) Cable (87597)
  • (1) T-260 Tool Set, consisting of:
    • (1) T-202 Bulb Auger
    • (1) T-205 "C" Cutter
    • (1) T-211 Spade Cutter
    • (1) A-13 Pin Key
  • (1) Set of Drain Cleaning Gloves

Specs

–
Cable Length:

75'

Product Type:

Drum Machine

Drain Size:

3"- 4"

Voltage:

115V

Cable Diameter:

1/2"

RPM:

165

Includes:

Cable

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cable Length
Product Type
Drain Size
Voltage
Cable Diameter
CURRENT ITEM
Product Image of K-400 Drum Machine w/ Autofeed (115v), C-45 IW 1/2" x 75' Solid Core Cable, & T-260 Tool Set
K-400 Drum Machine w/ Autofeed (115v), C-45 IW 1/2" x 75' Solid Core Cable, & T-260 Tool Set
SKU: 27013
(1)
75'
Drum Machine
3"- 4"
115V
1/2"

You May Also Need

10 Replacement Parts

3PDT Switch for K-50, K-375, K-375R, K-380, K-400, K-750, and K-750R Drum Machine
SKU: 41817
RIDGID
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I highly recommend SupplyHouse they delivered my machine ASA

The K 400 is an awesome machine not crazy about the auto feeder obviously it works good and reverse but there is a better option out there. SupplyHouse is everything they say they are highly recommend them.
Jimbmann
Chilo, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy