Apply to be a TradeMaster!
Main product image of K-400 Drum Machine w/ Autofeed (115v), C-32 IW 3/8" x 75' Solid Core Cable, & T-260 Tool Set
Magnifying glass
Hover image to zoom

K-400 Drum Machine w/ Autofeed (115v), C-32 IW 3/8" x 75' Solid Core Cable, & T-260 Tool Set

Brand:
RIDGID
SKU:
27008
Rating:
(0)
Q&A:
(0)
K-400 Drum Machine w/ Autofeed (115v), C-32 IW 3/8" x 75' Solid Core Cable, & T-260 Tool Set
Magnifying glass
Hover image to zoom
$1,017.77 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
165 RPM
Product Highlight: Warranty
Lifetime Warranty

Description

–
The Model K-400 offers reliable power that cleans tough everyday drain line blockages in tubs, showers and sinks. A sleek profile and user-friendly design get you up and running easily -- and on to the next job quickly. Ideal for drain cleaners, service plumbers, facility and institutional maintenance departments and property management companies. Not designed to remove root blockages.

Product Features
  • Integrated Transport Cart: Easy movement to and from the job site. Heavy-duty, large wheels easily navigate over bumps and up stairs.
  • Retractable Handle: High-handle height during transport.
  • Cable Control System: Causes the drum to stop spinning when the blade becomes lodged in a blockage, limits potential for cable to flip-over in the drum and helps to indicate to operator when blockages are encountered.
  • "Solid Core” Cable: Uses tough 3/8" (10 mm) or 1/22" (12 mm) Integral Wound (IW) solid core cable that is rugged and kink resistant.
  • AUTOFEED Control: Offered as an accessory, this patented, automatic cable feed powers cable in and out of the drain. Reverse the direction of the AUTOFEED and the cable feeds back into the drum.
  • 3/8" (10 mm) cable best for 1-1/2" to 3" (40 mm to 75 mm) lines.
Product Includes
  • (1) K-400 Drum Machine & Std. Equipment
  • (1) K-400 AUTOFEED Assembly (26773)
  • (1) C-32 IW 3/8 in. x 75 ft. Solid Core (Integral Wound) Cable (87582)
  • (1) T-260 Tool Set, consisting of:
    • (1) T-202 Bulb Auger
    • (1) T-205 "C" Cutter
    • (1) T-211 Spade Cutter
    • (1) A-13 Pin Key
  • (1) Set of Drain Cleaning Gloves

Specs

–
Cable Length:

75'

Product Type:

Drum Machine

Drain Size:

1-1/2"- 3"

Voltage:

115V

Cable Diameter:

3/8"

RPM:

165

Includes:

Cable

Warranty:

Lifetime

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cable Length
Product Type
Drain Size
Voltage
Cable Diameter
CURRENT ITEM
Product Image of K-400 Drum Machine w/ Autofeed (115v), C-32 IW 3/8" x 75' Solid Core Cable, & T-260 Tool Set
K-400 Drum Machine w/ Autofeed (115v), C-32 IW 3/8" x 75' Solid Core Cable, & T-260 Tool Set
SKU: 27008
75'
Drum Machine
1-1/2"- 3"
115V
3/8"

You May Also Need

10 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy