Apply to be a TradeMaster!
Main product image of 18" Heavy-Duty Straight Pipe Wrench
Magnifying glass
Hover image to zoom

18" Heavy-Duty Straight Pipe Wrench

Brand:
RIDGID
SKU:
31025
Rating:
(2)
Q&A:
(0)
18" Heavy-Duty Straight Pipe Wrench
Magnifying glass
Hover image to zoom
$61.07 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
18" Length
Product Highlight: Material
Iron

Description

–
Straight Pipe Wrenches have a sturdy, ductile-iron housing and an I-beam handle with a full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws.

Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type II, Class A.

Specs

–
Product Type:

Wrench

Jaw Size:

2-1/2"

Length (Inches):

18"

Material:

Iron

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

He LOVES IT

My hubby was VERY delighted about receiving this wrench. He plans to use on pool pump
Aim
Apopka, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Generational Pipe Wrench

This wrench is for anyone who appreciates a tool that will last several lifetimes if taken care of.
CM
Pittsburgh PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy