Apply to be a TradeMaster!
Main product image of 18" Aluminum Offset Pipe Wrench
Magnifying glass
Hover image to zoom

18" Aluminum Offset Pipe Wrench

Brand:
RIDGID
SKU:
31125-RIDGID
Rating:
(1)
Q&A:
(0)
18" Aluminum Offset Pipe Wrench
Magnifying glass
Hover image to zoom
$125.90 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
18" Length
Product Highlight: Material
Aluminum

Description

–
Ridgid's Aluminum Offset Pipe Wrenches feature a jaw opening parallel to the handle and a narrower hook jaw head. This lightweight wrench provides easy entry into tight spots. These wrenches are ideal for overhead applications.

Specs

–
Product Type:

Wrench

Length (Inches):

18"

Jaw Size:

2-1/2"

Material:

Aluminum

Warranty:

Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great pipe wrench

Really great wrench, very handy
ID
Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy