Apply to be a TradeMaster!
Main product image of 14" Aluminum Offset Pipe Wrench
Magnifying glass
Hover image to zoom

14" Aluminum Offset Pipe Wrench

Brand:
RIDGID
SKU:
31120
Rating:
(2)
Q&A:
(0)
14" Aluminum Offset Pipe Wrench
Magnifying glass
Hover image to zoom
$92.02 each
In Stock
In Stock
Get 13 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
14" Length
Product Highlight: Material
Aluminum

Description

–
Ridgid's Aluminum Offset Pipe Wrenches feature a jaw opening parallel to the handle and a narrower hook jaw head. This lightweight wrench provides easy entry into tight spots. These wrenches are ideal for overhead applications.

Specs

–
Product Type:

Wrench

Length (Inches):

14"

Jaw Size:

2"

Material:

Aluminum

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Model 810, 10" Aluminum Straight Pipe Wrench
SKU: 31090
RIDGID

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Unmatched

Best pipe wrenches hands down.
TheGoat
Birmingham, AL
3 years ago
Was this review helpful to you?

The best

Rigids pipe wrenches are unmatched in quality and this one is personally my favorite one.
Jamie the Plumber
Birmingham AL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy