Apply to be a TradeMaster!
Main product image of Model 824, 24" Aluminum Straight Pipe Wrench
Magnifying glass
Hover image to zoom

Model 824, 24" Aluminum Straight Pipe Wrench

Brand:
RIDGID
SKU:
31105
Rating:
(1)
Q&A:
(0)
Model 824, 24" Aluminum Straight Pipe Wrench
Magnifying glass
Hover image to zoom
$121.79 each
In Stock
In Stock
Get 13 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
24" Length
Product Highlight: Material
Aluminum

Description

–
RIDGID Aluminum Pipe Wrenches provide professional strength in lightweight aluminum. The Aluminum Straight Pipe Wrench offers the same durability and ease-of-use found in all RIDGID heavy-duty wrenches.

They feature a sturdy aluminum housing and I-beam handle with a full floating forged hook jaw. The threads are self-cleaning, and hook and heel jaws are replaceable.

Specs

–
Product Type:

Wrench

Length (Inches):

24"

Jaw Size:

3"

Material:

Aluminum

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

12" Aluminum Straight Pipe Wrench
SKU: 47057
RIDGID

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best Pipe Wrenches

Ridgid makes the best pipe wrenches always great quality and durable.
E R
Houston, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy