Shop Resideo Sale
Main product image of 12" Spud Wrench
Magnifying glass
Hover image to zoom

12" Spud Wrench

Brand:
RIDGID
SKU:
31400
Rating:
(2)
Q&A:
(0)
12" Spud Wrench
Magnifying glass
Hover image to zoom
$56.06 each
In Stock
In Stock
Get 6 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
12" Length

Description

–
Ridgid's 12" Spud Wrench features narrow jaws to fit into tight places. The featured smooth, toothless jaws are ideal for square or rectangular stock.

Specs

–
Product Type:

Wrench

Features:

Narrow Jaws For Tight Spaces

Length (Inches):

12"

Jaw Capacity:

3/8" to 2-5/8"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

Replacing urinal spuds and these tools made the job easier!
Spud
Oregon
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Compact yet opens wide

Super handy for larger fittings, boiler connectors, unions
Arioda
Pac NW
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy