Apply to be a TradeMaster!
Main product image of 2" Foam Core Cutter
Magnifying glass
Hover image to zoom

2" Foam Core Cutter

Brand:
RIDGID
SKU:
40938
Rating:
(0)
Q&A:
(0)
2" Foam Core Cutter
Magnifying glass
Hover image to zoom
$26.82 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
2" Foam Core Cutter

Product Features
  • RIDGID Foam Core Cutters are the ONLY dedicated tool that cleanly cuts (cellular) foam core ABS and foam core PVC pipe.
  • Fast: Make a complete cut in one single rotation.
  • Easy to Use: Snap onto pipe, rotate.
  • Clean: Cut is clean and doesn't require deburring.
  • Extended Handle: Provides leverage for easy rotation.
  • Extra Blade Included: Two blades are included in each unit.

Specs

–
Product Type:

Cutter

Cutting Capacity:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" to 1-1/2" Plastic Drain Pipe Cutter
SKU: 41608
RIDGID
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy