Apply to be a TradeMaster!
Main product image of 1-1/4" to 1-1/2" Plastic Drain Pipe Cutter
Magnifying glass
Hover image to zoom

1-1/4" to 1-1/2" Plastic Drain Pipe Cutter

Brand:
RIDGID
SKU:
41608
Rating:
(3)
Q&A:
(0)
1-1/4" to 1-1/2" Plastic Drain Pipe Cutter
Magnifying glass
Hover image to zoom
$40.29 each
In Stock
In Stock
Get 9 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
1-1/4" to 1-1/2" Plastic Drain Pipe Cutter

Product Features
  • The RIDGID PTEC Cutter is the first cutter of its kind that provides the hassle-free ability to execute a clean, fast, and straight cut on thin-wall plastic tube.
  • This versatile cutter can be used on polyethylene (PE), polypropylene (PP), and thin-wall PVC tubes.
  • Clean, Automatic Deburring - The cut produced by this cutter results in only a fine strand of plastic, as opposed to the fuzz created around the cut of a hacksaw. No need for a second tool to deburr, this cutter automatically deburrs in parallel to cutting action.
  • Automatic Beveling: Allows for immediate, easy joining to other sink drain pieces.
  • Open Bore Design: Allows cutting of double-flanged plastic drain pipe.
  • PTEC 3000: Single-flanged 1-1/4" or Double-flanged 1-1/2".

Specs

–
Product Type:

Cutter

Cutting Capacity:

1-1/4" to 1-1/2"

Warranty:

Lifetime
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
Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

EZ Change Faucet Tool
SKU: 57003-RIDGID
RIDGID
Hook & Pick Set w/ Vinyl Pouch
SKU: MHP-4
DiversiTech

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Wouldn't buy again

I bought from HD a few years ago and don't use it much.. I do occasional building maintenance. As another reviewer mentioned, it tends to skate around and requires too much effort to keep it straight.
83 Cannondale
Milwaukee, wi
2 years ago
Was this review helpful to you?

I would highly suggest this product

An absolute game changer for me .
Keith da Plumba
North Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works ok, but not as good as the original

I bought this newer cutter to replace my original Ridgid cutter that had to be slid on to both 1 1/2" and 1 1/4" tubular pipe. This newer one snaps on to 1 1/2" tubular pipe; however, the cutter tends to skate or wander off as it's been turned.
Bill
St. Louis
5 years ago
Was this review helpful to you?