Apply to be a TradeMaster!
Main product image of K-50-9 115V Sectional Drain Cleaning Machine for 3/4" to 4" Drain Lines with A-40 Cable Kit, 115v
Magnifying glass
Hover image to zoom

K-50-9 115V Sectional Drain Cleaning Machine for 3/4" to 4" Drain Lines with A-40 Cable Kit, 115v

Brand:
RIDGID
SKU:
52972
Rating:
(0)
Q&A:
(0)
K-50-9 115V Sectional Drain Cleaning Machine for 3/4" to 4" Drain Lines with A-40 Cable Kit, 115v
Magnifying glass
Hover image to zoom
$2,441.50
$2,224.79 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
The new RIDGID K-50 115V sectional machine provides the professional with a powerful yet compact machine for clearing 3/4" to 4" drain lines. Uses sections of 5/8" cable, cleans 1-1/4" to 4" lines up to 100 feet. C-8 best for 1-1/4" to 3" Drains. C-9 best for 2" to 4" drains.

Product Features
  • Capable of running three different size cables: 5/16", 3/8" and 5/8"
  • This machine comes with the A-40 cable kit, giving you 60' of C-9 cable that can penetrate a wide range of drain sizes.
  • Compact, versatile professional's machine. Capable of running three different size cables:5/16", 3/8", and 5/8". The perfect, all-around sink, shower and floor drain machine. Weighs less than 40 lbs.
  • Unique, easy-to-use, instant-acting cable clutch maximizes operator control: Pull handle down and cable spins at 400 RPM. Release handle, cable stops instantly.
  • Equipped with 1/6 HP motor.
  • Includes A-1 RIDGID drain cleaning mitt and operator's manual.
  • Approved by CSA and UL Standards (115V only).

Product Includes
  • A-40 Cable Kit:
    • C-9 5/8" x 10' heavy-duty wind cable (six sections - 60 ft. total).
    • T-206 Funnel Auger
    • T-231 "C" Cutter
    • A-13 Coupling Pin Key
    • A-10 Cable Carrier
    • A-14-10 Rear Guide Hose
    • A-1 Left-Hand Ridgid Drain Cleaning Mitt

Specs

–
Cable Length:

60'

Product Type:

Sectional Machine

Drain Size:

3/4"- 4"

Cable Diameter:

5/8"

Includes:

Hose

Funnel Auger

Cable

Cutter Set

Pin Key

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Replacement Parts

Legs with A-2240 Rubber Feet for K-50 Sectional Machine (3 Pack)
SKU: 59825
RIDGID
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy