Apply to be a TradeMaster!
Main product image of K-50 Sectional Drain Cleaning Machine for 3/4" to 4" Drain Lines, 115V (Machine Only)
Magnifying glass
Hover image to zoom

K-50 Sectional Drain Cleaning Machine for 3/4" to 4" Drain Lines, 115V (Machine Only)

Brand:
RIDGID
SKU:
58920
Rating:
(0)
Q&A:
(0)
K-50 Sectional Drain Cleaning Machine for 3/4" to 4" Drain Lines, 115V (Machine Only)
Magnifying glass
Hover image to zoom
$1,603.14
$1,453.14 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
The new RIDGID K-50 115V sectional machine provides the professional with a powerful yet compact machine for clearing 3/4" to 4" drain lines. Uses sections of 5/8" cable, cleans 1-1/4" to 4" lines up to 100 feet. C-8 best for 1-1/4" to 3" Drains. C-9 best for 2" to 4" drains.

Product Features
  • Includes: machine only. Adapters and Cable Kit sold Separately.
  • Capable of running three different size cables: 5/16", 3/8" and 5/8"
  • Compact, versatile professional’s machine. Capable of running three different size cables: 5/16", 3/8", and 5/8". The perfect, all-around sink, shower and floor drain machine. Weighs less than 40 lbs.
  • Unique, easy-to-use, instant-acting cable clutch maximizes operator control: Pull handle down and cable spins at 400 RPM. Release handle, cable stops instantly.
  • Equipped with 1/6 HP motor.
  • Approved by CSA and UL Standards (115V only).

Specs

–
Product Type:

Sectional Machine

Drain Size:

3/4"- 4"

Weight (lbs):

37.5 lbs

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy