Apply to be a TradeMaster!
Main product image of K-50-4 Sectional Drain Cleaning Machine for 3/4" to 4" Drain Lines, w/ A-30 Cable Kit, 115v
Magnifying glass
Hover image to zoom

K-50-4 Sectional Drain Cleaning Machine for 3/4" to 4" Drain Lines, w/ A-30 Cable Kit, 115v

Brand:
RIDGID
SKU:
58960
Rating:
(0)
Q&A:
(0)
K-50-4 Sectional Drain Cleaning Machine for 3/4" to 4" Drain Lines, w/ A-30 Cable Kit, 115v
Magnifying glass
Hover image to zoom
$2,182.14 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
400 RPM
Product Highlight: Warranty
Lifetime Warranty

Description

–
The new RIDGID K-50 115V sectional machine provides the professional with a powerful yet compact machine for clearing 3/4" to 4" drain lines. Uses sections of 5/8" cable, cleans 1-1/4" to 4" lines up to 100 feet. C-8 best for 1-1/4" to 3" Drains. C-9 best for 2" to 4" drains.

Product Features
  • Compact, versatile professional's machine.
  • Capable of running three different size cables: 5/16", 3/8" and 5/8".
  • The perfect, all-around sink, shower and floor drain machine.
  • Weighs less than 40 lbs (18 kg)
  • Unique, easy-to-use, instant-acting cable clutch maximizes operator control: Pull handle down and cable spins at 400 RPM. Release handle, cable stops instantly.
  • Equipped with 1/6 HP motor.
  • Approved by CSA and UL Standards (115V only).
    Product Includes
    • 115V Sectional Drain Cleaning Machine
    • A-30 Cable Kit:
      • C-8 5/8" cable (six sections, 45 ft. total).
      • T-201 Straight Auger
      • T-202 Bulb Auger
      • T-205 "C" Cutter
      • T-211 Spade Cutter,
      • A-13 Coupling Pin Key
      • A-10 Cable Carrier
      • A-14-6 Rear Guide Hose
      • A-1 Left-Hand Ridgid Drain Cleaning Mitt
  • Specs

    –
    Cable Length:

    45'

    Product Type:

    Sectional Machine

    Drain Size:

    3/4"- 4"

    Cable Diameter:

    5/8"

    Voltage:

    115V

    RPM:

    400

    Weight (lbs):

    61 lbs

    Includes:

    Cable

    Warranty:

    Lifetime

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    6 Replacement Parts

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy