Apply to be a TradeMaster!
Main product image of K-50-8 Sectional Drain Cleaning Machine for 3/4" to 4" Drain Lines, w/ A-30 Cable Kit and A-17 Adapters, 115V
Magnifying glass
Hover image to zoom

K-50-8 Sectional Drain Cleaning Machine for 3/4" to 4" Drain Lines, w/ A-30 Cable Kit and A-17 Adapters, 115V

Brand:
RIDGID
SKU:
59000
Rating:
(0)
Q&A:
(0)
K-50-8 Sectional Drain Cleaning Machine for 3/4" to 4" Drain Lines, w/ A-30 Cable Kit and A-17 Adapters, 115V
Magnifying glass
Hover image to zoom
$3,019.58 each
In Stock
In Stock
Get 1 Mon, Oct 5 - Wed, Oct 7

Lift Gate

–
This product weighs 77 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
The new RIDGID K-50 115V sectional machine provides the professional with a powerful yet compact machine for clearing 3/4" to 4" drain lines. Uses sections of 5/8" cable, cleans 1-1/4" to 4" lines up to 100 feet. C-8 best for 1-1/4" to 3" Drains. C-9 best for 2" to 4" drains.

Product Features
  • Includes: A-17-A Adapter, A-17-B Adapter, A-30 Cable Kit
  • Capable of running three different size cables: 5/16", 3/8" and 5/8"
  • This machine comes with the A-30 cable kit, giving you 45' of C-8 cable that can penetrate a wide range of drain sizes.
  • Compact, versatile professional's machine. Capable of running three different size cables:5/16", 3/8", and 5/8". The perfect, all-around sink, shower and floor drain machine. Weighs less than 40 lbs.
  • Unique, easy-to-use, instant-acting cable clutch maximizes operator control: Pull handle down and cable spins at 400 RPM. Release handle, cable stops instantly.
  • Equipped with 1/6 HP motor.
  • Includes A-1 RIDGID drain cleaning mitt and operator's manual.
  • Approved by CSA and UL Standards (115V only).
  • Cleans 1-1/4" to 4" lines up to 100 feet.
  • The A-17 adapter, runs up to 50 feet of 5/16" or 35 feet of 3/8" continuous length cable.

Product Includes
  • A-17-A Adapter: Adapter With 25' x 5/16" Cable w/Bulb Auger
  • A-17-B Adapter: Adapter With 35' x 5/8" Cable w/Bulb Auger
  • A-30 Cable Kit:
    • C-8 5/8" cable (six sections, 45 ft. total).
    • T-201 Straight Auger
    • T-202 Bulb Auger
    • T-205 "C" Cutter
    • T-211 Spade Cutter,
    • A-13 Coupling Pin Key
    • A-10 Cable Carrier
    • A-14-6 Rear Guide Hose
    • A-1 Left-Hand Ridgid Drain Cleaning Mitt

Specs

–
Cable Length:

45'

Product Type:

Sectional Machine

Drain Size:

3/4"- 4"

Cable Diameter:

5/8"

Weight (lbs):

37.5 lbs

Includes:

Cable

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy