Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
6 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (5)
Show
In Stock Only
(5)
Reno Filter (3)
Reno (3)
Capacity
–
1-1/2" to 6" Pipe Filter (4)
1-1/2" to 6" Pipe (4)
1-1/2" to 8" Pipe Filter (1)
1-1/2" to 8" Pipe (1)
1-1/4" to 4" Pipe Filter (1)
1-1/4" to 4" Pipe (1)
Application
–
Clay Filter (4)
Clay (4)
Concrete Filter (2)
Concrete (2)
Service Weight Cast Iron Filter (3)
Service Weight Cast Iron (3)
Price Range
–
$600 to $700 Filter (2)
$600 to $700 (2)
$700 to $800 Filter (2)
$700 to $800 (2)
$800 to $900 Filter (2)
$800 to $900 (2)
Home
Plumbing Supplies
Plumbing Tools & Equipment
Ridgid Tools
Ridgid Soil Pipe Cutters
Ridgid Soil Pipe Cutters
Need a little help?
View our Resources
6 items
FILTER
Grid
List
Sort: Top Sellers
42878 Compare Checkbox
Compare
Model 238-P 1-1/2" to 8" Powered No Hub Soil Pipe Cutter
SKU:
42878
RIDGID
SKU:
42878
Brand:
RIDGID
(1)
–
+
$808.72
each
ADD TO CART
Add to List
Out of Stock
Get it by
Mon, Nov 2 - Mon, Nov 9
Out of Stock
Get it by
Mon, Nov 2 - Mon, Nov 9
Add to List
34403R Compare Checkbox
Compare
Press Snap Soil Pipe Cutter
SKU:
34403R
RIDGID
SKU:
34403R
Brand:
RIDGID
–
+
$688.95
each
ADD TO CART
Add to List
In Stock
Get 4 by
Tue, Oct 20
Total Available: 10
In Stock
Get 4 by
Tue, Oct 20
Total Available: 10
Add to List
59698 Compare Checkbox
Compare
Model 286 1-1/2" to 6" Single Stroke No Hub Soil Pipe Cutter
SKU:
59698
RIDGID
SKU:
59698
Brand:
RIDGID
–
+
$664.63
each
ADD TO CART
Add to List
In Stock
Get 5 by
Tue, Oct 20
Total Available: 15
In Stock
Get 5 by
Tue, Oct 20
Total Available: 15
Add to List
69982 Compare Checkbox
Compare
Model 226 1-1/2" to 6" In Place Soil Pipe Cutter
SKU:
69982
RIDGID
SKU:
69982
Brand:
RIDGID
(2)
–
+
$782.67
each
ADD TO CART
Add to List
In Stock
Get 2 by
Wed, Oct 21
Total Available: 11
In Stock
Get 2 by
Wed, Oct 21
Total Available: 11
Add to List
68650 Compare Checkbox
Compare
Model 206 1-1/2" to 6" No Hub Soil Pipe Cutter
SKU:
68650
RIDGID
SKU:
68650
Brand:
RIDGID
–
+
$754.11
each
ADD TO CART
Add to List
In Stock
Get 2 by
Fri, Oct 23
In Stock
Get 2 by
Fri, Oct 23
Add to List
32900-RIDGID Compare Checkbox
Compare
Model 246 1-1/2" to 6" No Hub Soil Pipe Cutter
SKU:
32900-RIDGID
RIDGID
SKU:
32900-RIDGID
Brand:
RIDGID
(1)
–
+
$856.50
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tue, Oct 20
Total Available: 10
In Stock
Get 2 by
Tue, Oct 20
Total Available: 10
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Ridgid Soil Pipe Cutters
This category contains a selection of soil pipe cutters manufactured by Ridgid.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video