Apply to be a TradeMaster!
Main product image of Rubber Wall Plate (White)
Magnifying glass
Hover image to zoom

Rubber Wall Plate (White)

Brand:
Rinnai
SKU:
710342
Rating:
(7)
Q&A:
(1)
Rubber Wall Plate (White)
Magnifying glass
Hover image to zoom
$9.35 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Vent Type
Non-Condensing, Concentric, Condensing

Description

–
The model 710342, white polymer decorative rubber wall plate is made to be universally used with both styles of Rinnai / Ubbink condensing and non-condensing concentric bi-flow vent systems. The model 710342 is made to cover and help seal the hole made by a wall penetration. Please note that this item can not be used with the R98LSi vent system because the Rinnai R98LSi models require separate intake and exhaust pipes.

Specs

–
Product Type:

Wall Plate

Color:

White

Vent Type:

Non-Condensing

Concentric

Condensing
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
You May Also Need

39" Vent Pipe Extension (Non-Condensing)
SKU: 224053
Rinnai

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Nice cover

Covers the penetration from the coaxial vent tubing nicely. Looks great.
Geo
Durham, NC
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finally Found It

Been looking for several years to replace one that fell off due to age. Found it on your site and had it within a week.
Eureka
Eureka Missouri
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Replaced my electric water heater with a tankless heater. The escutcheon worked as advertised.
Will
Alabama
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

I purchased the rubber wall plate to replace the existing one on my Rinnai tankless water heater. It fit snugly and was easy to install.
RonH
Fair Grove, MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was exactly the replacement part I needed.

Perfect fit, obviously a true replacement part that I needed for hurricane damage. Arrived promptly and in perfect condition.
Layla's mom
Ocean Isle Beach, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are an exact replacement

These are an exact replacement that come with the Rennais water heater, used as a trim or flashig with the exhaust/air intake vent tube.
Jay
AL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly!

Exactly as described. Fit perfectly and the service and delivery from Supply House was fantastic!
Handyman
Vancouver, WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are de dimensions is this for exterior wall to be used with a 3 inch concentric that ends in 4" out the wall.

Asked by Ricardo 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The outside diameter is 8.8", the inside diameter is 5".

Was this review helpful to you?