Apply to be a TradeMaster!
Main product image of 90° Non-Condensing Vent Pipe Elbow
Magnifying glass
Hover image to zoom

90° Non-Condensing Vent Pipe Elbow

Brand:
Rinnai
SKU:
224063
Rating:
(11)
Q&A:
(0)
90° Non-Condensing Vent Pipe Elbow
Magnifying glass
Hover image to zoom
$48.31 each
In Stock
In Stock
Get 75 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Non-Condensing
Product Highlight: Angle
90°

Description

–

This is a 90° pipe elbow used for venting Rinnai LSi series tankless water heaters.


  • Zero clearance to combustibles
  • Single penetration through wall for both intake and exhaust
  • Easy assembly
  • 3" Exhaust
  • 5" Intake

Specs

–
Product Type:

Elbow

Vent Type:

Non-Condensing

Outer Intake Material:

Plastic

Inner Exhaust Material:

Aluminum

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

Exellent products, prices, and service!

Second purchase from SupplyHouse for a tankless water heater installation. Fast, accurate, very satisfied!
Sam
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

The saleswoman knew more about what i needed than the 6 places i called before... i will 100 percent recommend and use "supplyhouse" again!!!
Jangoling jangoling
U.S.A.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5 STAR SERVICE & PRICE

Needed these elbows for the 20' horizontal vented for our tankless hot water heater. Worked perfectly. Great design. Just push together and fasten with 3 screws. Supply house personnel are super helpful and knowledgeable!! Super quick…placed order and received them in 3 days!! Super well packed also!! Best part…No one even comes close to their prices!!! Cheapest around!!!
Ron
Sarasota, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

This was just what I expected and came quick!
Gormc
Prestonsburg, Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this again

If you have a rinnai tankless water heater non condensing type you have to have this
Bill
Mt Washington Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again if required.

I used this item to replace a defective elbowin a non-condensating Rinnai Tankless Water Heater.
Al
Fremont, Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price available on what i needed.

Just like they head line. Showed up pretty quickly was exactly what I ordered no problems would order from this company again
Chango
Cali
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy install with tight sealed fit.
Dp
Albany NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome to work with

As a first time user of this product, I am very pleased with the quality of the product and the ease of installation. The cost is pretty high but SupplyHouse.com had the best price around and the shipping was quick.
DIY King
Portland, Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent product

I used the vent pipe to install a tankless water heater. It was very easy to get the job done thanks to the pipe elbow
xx
Palm Springs, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy