Apply to be a TradeMaster!
Main product image of 39" Vent Pipe Extension (Non-Condensing)
Magnifying glass
Hover image to zoom

39" Vent Pipe Extension (Non-Condensing)

Brand:
Rinnai
SKU:
224053
Rating:
(30)
Q&A:
(1)
39" Vent Pipe Extension (Non-Condensing)
Magnifying glass
Hover image to zoom
$53.20 each
In Stock
In Stock
Get 118 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Non-Condensing
Product Highlight: Length (Inches)
39" Length
Product Highlight: Used With
Value Series, Luxury Series

Description

–
This 39" vent pipe extension is compatible with all indoor Rinnai water heater models except the R98 series which utilizes separate intake and exhaust venting.

Features:
  • Easy Assembly
  • Zero clearance to combustibles
  • The connections are air tight in order to make a safe and secure venting system
  • The bends and extensions are all base on Spigot - Socket connections, push fit
  • The Wall Discharge Terminal & Vent Pipe Extensions can be cut to length simplifying installation

Specs

–
Product Type:

Pipe Extension

Type:

Vent Extension

Vent Type:

Non-Condensing

Length (Inches):

39"

Used With:

Value Series

Luxury Series

Inner Exhaust Material:

Aluminum

Outer Intake Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.83 out of 30 reviews
97% would recommend this product
4.83
out of 30 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
3%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Pleased with the product.

The vent pipe extension works very well. The issue I had was that I did not realize that I also needed to order a roof discharge termination part. When the plumber came to install the tankless water heater, he had to order a roof discharge termination part from an in-state dealer to avoid a significant delay in being able to use the water heater. It would have helped if the person I talked with to order the vent pipe extension had informed me that I also needed to order a roof discharge termination part, which would have saved the extra cost of priority ordering and shipping.
VS

Most Liked Negative Review

pieces do not all fit together properly.

rubber gaskets do not stay in place for proper fitment.
Showing 1-10 of 30 reviews

Absolutely!

The Product Works Well As Advertised. Will Shop Again.
MLC
Church Hill, MD
7 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Exactly as I ordered.
Bill
NC
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Perfect for rinnai tankless water heater
Joe
OK
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Perfect fit for my RINNAI tankless water heater. Buying any other parts then this one would make no sense.Good prices also.
Pete
Orange County, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Vent piping

This is a noncondensing conduit used for tankless water heaters. This is a great product for durability. I am completely satisfied.
JJackson
Bronx NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not for Richmond

I have installed this product on other water heaters in the past but had a customer that wanted me to install a Richmond (Rheem). The inside exhaust tube is slightly larger on this pipe so it doesn't fit inside the Richmond.
Peach1
MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

pieces do not all fit together properly.

rubber gaskets do not stay in place for proper fitment.
Chad
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice price

It does what it is supposed to.
RAK
Chicago, Il
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A must have

Fits like a glove on unit for a vertical discharge and to other extension tubing regardless of size. It has small built-in-adjustment so you won't have to cut if you off by a few inches on one end. They all work like a puzzle. Sturdy plastic and metal inside. Comes with three screws.
just me
los angeles
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If I need to get another one it would be from you

Replaced a old 50gal water heater to this so far we love it. It is working great. I think the way supplyhouse box eveything up was the best I have ever seen GOOD JOB GUYS and Gal
FC
Mi.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the "non-condensing" version of vent pipe compatible with condensing units?

Asked by Brendan 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it is not.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy