Apply to be a TradeMaster!
Main product image of 45° Non-Condensing Vent Pipe Elbows (2 Pack)
Magnifying glass
Hover image to zoom

45° Non-Condensing Vent Pipe Elbows (2 Pack)

Brand:
Rinnai
SKU:
224050
Rating:
(15)
Q&A:
(1)
45° Non-Condensing Vent Pipe Elbows (2 Pack)
Magnifying glass
Hover image to zoom
$79.47 each
In Stock
In Stock
Get 70 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Non-Condensing
Product Highlight: Angle
45°

Description

–
These 45° vent pipe elbows are compatible with all indoor Rinnai water heater models except the R98 series which utilizes separate intake and exhaust venting.

  • Zero clearance to combustibles
  • Single penetration through wall for both intake and exhaust
  • Easy assembly

Specs

–
Product Type:

Elbow

Vent Type:

Non-Condensing

Outer Intake Material:

Plastic

Inner Exhaust Material:

Aluminum

Angle:

45°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 15 reviews
100% would recommend this product
5
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 15 reviews

Great transaction

This was my first time ordering from Supply House. The product is exactly as advertised and shipping was prompt and well packaged.
Dillon
Denver, CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

fast delivery and well packed.
andrew
02852
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased

Excellent service, fast delivery, fair price, very pleased.
Jon
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Vent fittings

These fittings are well made and easy to install. Price point was good. Delivered in a timely manner
Handyman
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Replace the old one
Gnucklehead
KS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Vent pipe

Works as expected
Jimmy
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Excellent product backed by excellent support, both at Rinnai and Supplyhouse. Because Supplyhouse is so good at shipping the correct product quickly and well packaged, they are my go-to supplier. They have great prices too.
Farmboy7
East Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality and effective

Worked great. Use a little plumbers grease around the rubber seals to ease in the connection and adjustment
Monkey Boy
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great product, fast and easy delivery. I had one item that I did not use and retune and refund was also extremely easy.
Teo
Riverside
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely buy again

I would buy again from this company quick service and next day deliver the best.
Guillermo
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: if I attach the two 45 degree elbows together to create a verticle offset, what will that distance measurement be centerline to centerline?

Asked by Fred 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Fred. It would be 3" center to center if you were to create an offset by connecting these 45's.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy