Apply to be a TradeMaster!
Main product image of Digital Non-Programmable Thermostat (1 Heat/1 Cool)
Magnifying glass
Hover image to zoom

Digital Non-Programmable Thermostat (1 Heat/1 Cool)

SKU:
RS2110
Rating:
(24)
Q&A:
(2)
Digital Non-Programmable Thermostat (1 Heat/1 Cool)
Magnifying glass
Hover image to zoom
RS2110 has been discontinued
Discontinued October 18, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Horizontal

Description

Features:
  • Bigger brighter backlight makes it easy to read any time of the day.
  • A fully adjustable temperature differential provides increased comfort control.
  • The front load battery door makes it simple to replace the batteries.
  • All RS2000 thermostats are fully compatible with all standard 24V AC heating and cooling systems.
  • Low battery indicator
  • Filter change reminder
  • Mechanical Heat Backup This thermostat includes a bimetal switch that will automatically turn on the Heat when the temperature reaches about 41ºF (5ºC). WARNING: This switch only activates the heating terminal (W). The system itself must be capable of automatically turning the fan on. Without normal fan operation, severe damage to the heating system could result.
  • Adjustable differential - thermostat is set at the factory to cycle at 2ºF (1ºC) above and below the set temperature (DIFF = 2). This setting has been designed to provide a comfortable room temperature under most conditions. However, if you find your system cycling too fast or too slow, then the DIFF can be adjusted to modify the cycle time.
  • Compressor protection
Compatible with the following heating / cooling systems:
  • Gas: Standing Pilot
  • Gas: Electronic Ignition
  • Gas: Fired Boilers
  • Gas: Millivolt Systems
  • Oil: Fired Boilers
  • Oil: Fired Furnace
  • Single Stage Heat Pumps: with no auxiliary heat
  • Electric Furnace
  • Electric Air Conditioning
Specifications:
  • Power Source - 3.0V DC (2 AA alkaline batteries, included)
  • Terminals - R, G, W, Y, RH/B, RC/O
  • Temperature Range - 45 - 95 Degrees F
  • Dimensions 5-1/2 x 4-11/16 x 1-1/8

Specs

Application:

Single-Stage (Heat/Cool)

Stages:

1 Heat/1 Cool

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Fan Control

Large Display

Voltage:

24V

Operating Temp Range:

45-95F

Dimensions:

5-1/2" x 4-11/16" x 1-1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal
Junction Box
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Push Button
Vertical

Product Reviews

4.08 out of 24 reviews
79% would recommend this product
4.08
out of 24 Reviews
79% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
8%
3 star
0%
2 star
0%
1 star
21%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Digital Non-Programmable Thermostat

I recently ordered a Digital Non-Programmable Thermostat SKU: RS2110 Brand: Robertshaw. The initial product was defective and I immediately notified the Supply House and shipped it back with the label emailed by Supply House. They shipped and within a week I received a replacement which after installed worked as specified.
VS

Most Liked Negative Review

I would not buy this product again.

Bought it to serve as a thermostat for our boiler. When it arrived, it could not be opened without using unreasonable force. It was replaced, and the replacement had the same issue. Got it opened, and decided to keep it, and use it. It does an extremely poor job at controlling the heat. There is excessive damping of the temperature sensor, resulting in heat in the room ranging a full five degrees, no matter how tight the deadband is set at.
Showing 1-10 of 24 reviews

Would not buy again

Directions said not to pry open. After a half hr, HAD to. Did not end up using it.
Merchant response
5 years ago
I'm sorry you had to resort to prying open the thermostat. If you believe the thermostat that you received was defective or damaged, please contact our customer support team at 888-757-4774.
Brenny
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not buy again

Could not get it open to install. Had to pry it open. Did not end up using product.
Brenny
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I plan to order another exactly the same.

This thermostat controls the temperature for my upstairs air conditioner. I had my air conditioner technician do the installation. H said it was no problem. I plan to order a like unit for my down stairs system.
Dick, the old man!
Fort Worth, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I bought this identical thermostat 6 years back and I bought another for backup for fear it might be discontinued! My Carrier AC is over 50 years old and I am able to set the differential to prevent short cycles allowing time for the compressor to cool down etc.
Terrell McDowell
Texarkana Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thermostat.

I purchased a thermostat. The shupping was fast and the customer service was excelkent. Recommend highly.
Heat22
Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again.

Bought it to serve as a thermostat for our boiler. When it arrived, it could not be opened without using unreasonable force. It was replaced, and the replacement had the same issue. Got it opened, and decided to keep it, and use it. It does an extremely poor job at controlling the heat. There is excessive damping of the temperature sensor, resulting in heat in the room ranging a full five degrees, no matter how tight the deadband is set at.
Jim
Center Tuftonboro, NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRODUCT

great thermostat. has an adjustable differential so heat doesn't go on and off constantly.
chuck
new hampshire
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

I order the thermostat , it was easy to replace my old one the instructions easy to follow it arrived the next day great job ,,,one very happy customer thank you
santana
Foxboro ,Ma.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Don't need a programmable thermostat? This is the one you should get then, works great.
Retired
KY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i will and already bought another one like it

first one i got was defective but they sent another one out with no whining and the next one worked great . the others i bought worked good and the shipping was fast
matthew
CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this show the set temperature and also the room temperature?

Asked by mike 12 years ago

Add your answer

* Required Field
-

Yes, this model shows both the set and the room temp. I have this particular model in my home.

Was this review helpful to you?

Q: will this operate my pellet stove?

Asked by gt 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this can.

Was this review helpful to you?