Apply to be a TradeMaster!
Main product image of Master Series Non-Programmable, 1H/1C Thermostat
Magnifying glass
Hover image to zoom

Master Series Non-Programmable, 1H/1C Thermostat

Brand:
Bluefin
SKU:
THBF701
Rating:
(12)
Q&A:
(0)
Master Series Non-Programmable, 1H/1C Thermostat
Magnifying glass
Hover image to zoom
$31.99 each
In Stock
In Stock
Get 549 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
Low voltage, 24V
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Battery, Hardwired
Product Highlight: Temperature Range (F)
32°F to 99°F

Description

–
Master Series Non-Programmable, 1H/1C Thermostat

Features
  • Non-programmable
  • Single-stage (heat/cool)
  • 1 heat/1 cool
  • Gas, oil or electric
  • Separate B & O terminals
  • Separate heating and cooling differential adjustment
  • Room temperature calibration adjustment
  • 5 minute compressor delay protection (selectable on or off)
  • White/green/blue backlight
  • Battery or 24V power
  • 4 sq. in. display
  • 5 year warranty

Specs

–
Max Temp Differential:

2°F

Application:

Heat Pump

Single-Stage (Heat/Cool)

Stages:

1 Heat/1 Cool

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Power Method:

Battery

Hardwired

Features:

Backlight

Temperature Control Range:

44°F to 90°F

Temperature Range (F):

32°F to 99°F

Voltage:

Low voltage

24V

Wiring:

RH, RC, C, W, Y, G, B, O

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
Heat Pump
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal

You May Also Need

Master Vision 7 Day Programmable 1H/1C Thermostat
SKU: THBF805
Bluefin

Product Reviews

4.67 out of 12 reviews
100% would recommend this product
4.67
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
17%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would buy this product again

Easy to install, love the battery installation is in the front of the thermostat. I just wished it took AA batteries not AAA.
VS

Most Liked Negative Review

No perfect

Display on these is great. I have had a couple issues in the couple dozen I have purchased/installed. One the heat run ran and would not turn off. They do seem to go through batteries at a substantial rate. Make sure you have aaa on hand.
Showing 1-10 of 12 reviews

No perfect

Display on these is great. I have had a couple issues in the couple dozen I have purchased/installed. One the heat run ran and would not turn off. They do seem to go through batteries at a substantial rate. Make sure you have aaa on hand.
kcopp
Seacoast NH
6 months ago
Was this review helpful to you?

buy again

Worked fine for what we needed
krocket007
krocket007
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Easy to install, love the battery installation is in the front of the thermostat. I just wished it took AA batteries not AAA.
Diesel
Long Island, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Great features, great price. But, did NOT include 2 AAA batteries. Frustrating when you don't have any on hand.
tinman
NJ
2 years ago
Was this review helpful to you?

I would buy this product again.

It does what it's supposed to do, set the temperature and walk away.
LP
NYC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect, easy to install

Great product at a great price. Also arrived within just a few days, which was a very happy surprise.
Jaede
Ozarks
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy more

Excellent budget priced thermostat. Big screen that customers appreciate, every service truck needs a few on hand
Kev
Western Kentucky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

I like because it has large numbers and easy to use It was used in a 55 and over village
Paul
nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

FYI... no batteries included.

Look pretty decent. Good size display. Surprised 2- AAA batteries are not included. Most other T-stats have them.
kcopp
New Hampshire
4 years ago
Was this review helpful to you?

Great thermostat simple and basic.

It turns on you set a temperature and walk away.
HVAC Tech
NYC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy