Apply to be a TradeMaster!
Main product image of 16" x 25" Easy Install Media Air Cleaner
Magnifying glass
Hover image to zoom

16" x 25" Easy Install Media Air Cleaner

Brand:
Aprilaire
SKU:
1610
Rating:
(20)
Q&A:
(0)
16" x 25" Easy Install Media Air Cleaner
Magnifying glass
Hover image to zoom
$248.96 each
In Stock
In Stock
Get 16 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
11 MERV Rating
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Shape
Rectangular
Product Highlight: Size
16" x 25"
Product Highlight: Color
Silver

Description

–
Note: The dimensions listed are nominal dimensions. Please view the Product Overview for Actual Dimensions of this product.

With built-in transition and adjustable return drop size, the 1610 Easy Install is the quickest, easiest upgrade for any HVAC system with an upflow return. Using only a handbrake and screwdriver, the 1610 can be installed in around an hour.

Features:
  • Removes 94% of pollen and mold
  • Removes 72% of airborne bacteria and fungi
  • Removes 56% of dust particles
  • Permanently traps indoor allergens that can lead to respiratory problems
  • Prevents dust build up
  • Maximizes the life of your heating and cooling equipment
  • Improves energy savings by keeping your HVAC equipment clean
  • Produces no ozone because it has no moving parts
  • Requires maintenance just once a year
  • Proprietary door design and Self-Seal media virtually eliminates air bypass for optimal performance
  • Return drop opening easily adjusted to fit sizes from 8 inches x 20 inches to 10 inches x 24 inches
  • Ships with a 410 MERV 11 Air Filter with the ability to upgrade to MERV 13 or MERV 16 media
  • Reduced installation time - no need for field-formed transitions - requires little or no return air duct repositioning
  • Fits left or right side returns - features a built-in, reversible angled cabinet extension for easy installation
  • Protects your HVAC system from dust buildup and offers superior filtration performance to 1 inch filters
  • Nominal Filter Size of 16x25 inches
  • Made of corrosion-resistant heavy gauge painted steel
  • Includes metal tabs for securing the air cleaner frame to the furnace or air handler
  • 5-year warranty on cabinet from date of installation
  • Assured system performance through low static pressure

Specs

–
Shape:

Rectangular

Product Type:

Air Cleaner

MERV:

11

Size:

16" x 25"

Color:

Silver

Contaminants Reduced:

Surface Mold

Airborne Bacteria

Pollen

Dust

Pet Dander

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.9 out of 20 reviews
100% would recommend this product
4.9
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 20 reviews

Excellent return vent filter mount

Got this for a system change out to go from 1" to 4" filters and am very happy with the new setup.
Rajeev
Chicago, IL
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Delivery is great!

Received this order so quickly I thought it was delivered by angels! It was installed just as quickly (by a professional) and it appears to be working well. I like the neatness of it and the multi-layer filters and the fact that I can leave it to be changed each year with annual maintenance (I don't have to replace the filter anymore.)
blcx
Boston
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

Makes replacement furnaces a lot easier to install and it gives the customer another added satisfaction of cleaner air and maintenance on their new equipment. Also is easy or the customer to replace their own filters for the DIY owners
KJG
Hale, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Supply House is one of the best, fast shipping and excellent customer service. 👌
Contractor
Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great product, well thought out. Very fast shipping. Very satisfied.
John L.
Lancaster Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gravy

Works!
Steven
Lenexa ks
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Would use again, saved a few hours and is a premium product.
Mike
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

Easy to install, multiple style merv rated filters available
Heater
Hale, mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Regular 1" air filters aren't going to cut it if you actually want to improve air quality in your home, the pressure drop is just too great. This unit solved those problems for me. Now I can get Merv13 performance with the same pressure drop as a standard 1" "boulder catcher". The installation was fairly easy and saved me a lot of $$ doing it myself.
MikeFlu
Oswego, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top notch for DIYer

My system was 25 years old and needed replaced, initially I was going to have a company do it. I could have bought a new kia for what they quoted me. Since my job was a retrofit and I wanted to upgrade to a 4 inch thick filter I found the Aprilaire 1610 was the perfect solution for my situation. It dropped right in, I shortened my 12x24 return duct and made a transition to 10x24 for the Aprilaire. Which also gave me room for my power switch and furnace condensate drain. I saved myself a lost of frustration and time by buying this air cleaner and I'm so happy about it I decided to leave a review, which is something I haven't done in years for anything.
Joe
Louisville KY
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy