Apply to be a TradeMaster!
Main product image of 6 ft 240V Electric Baseboard Radiator (Grey-Brown)
Magnifying glass
Hover image to zoom

6 ft 240V Electric Baseboard Radiator (Grey-Brown)

Brand:
Runtal
SKU:
EB3-72-240D-8019
Rating:
(11)
Q&A:
(1)
6 ft 240V Electric Baseboard Radiator (Grey-Brown)
Magnifying glass
Hover image to zoom
EB3-72-240D-8019 has been discontinued
Discontinued January 10, 2017
This product has been discontinued.

Product Highlights

Product Highlight: BTU Output
3000 Max BTUs
Product Highlight: Length (Feet)
6' Length
Product Highlight: Voltage
240v
Product Highlight: Wattage
879 Watts
Product Highlight: Height (Inches)
10.125" Height
Product Highlight: Depth (Inches)
2-1/4" Depth

Description

  • 6 Foot Electric Baseboard
  • 240 Volt
  • 3000 BTUH Output
  • 879 Watt Output
  • Space saving 2-1/4" depth
  • Available in White or a choice of colors-please choose
  • Welded steel construction and advanced powder coat finishes provide for long lasting durability for both commercial and residential applications
  • Simple wall mounting and a choice of using either end for wiring
  • Even radiant heat, high output, low temperature design

    **Image may not represent actual product.
  • Specs

    Length (Feet):

    6'

    Voltage:

    240v

    Type:

    Radiator

    BTU Output:

    3000

    Application:

    Electric Heating

    Color:

    Grey-Brown

    Model:

    EB3-240D

    Material:

    Welded Steel

    Finish:

    White

    Weight (lbs):

    60 lbs

    Height (Inches):

    10.125"

    Wattage:

    879

    Depth (Inches):

    2-1/4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Voltage
    BTU Output
    Color
    Wattage
    CURRENT ITEM
    Product Image of 6 ft 240V Electric Baseboard Radiator (Grey-Brown)
    6 ft 240V Electric Baseboard Radiator (Grey-Brown)
    SKU: EB3-72-240D-8019
    (11)
    240v
    3000
    Grey-Brown
    879
    240v
    3000
    White
    879
    240v
    3000
    Runtal Steel - Dark Grey
    879
    240v
    5118
    Northern White
    1500

    Product Reviews

    5 out of 11 reviews
    100% would recommend this product
    5
    out of 11 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-10 of 11 reviews

    Great heaters!

    Great heaters!
    Rls
    Sag harbor
    5 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what I needed

    I highly recommend this product. It works fantastic, looks great and has made my constantly chilly first floor comfortable. I paired the heater with a Hoot programmable thermostat and this thing has been kicking out warmth since I had it installed.
    Midas
    Washington DC
    1 years ago
    Was this review helpful to you?

    Cost effective

    Fast delivery
    MP
    Seattle
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Truly elegant design and solidly built

    Great product- heat is evenly spread, you can actually touch the unit without burning your hand! I disassembled my 3 units and spray painted dark brown to fit in my log cabin. All good and now five years of flawless service.
    Joshua
    Midland MI
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Looks great

    Very efficient baseboard, easy installation, looks great. Heavy and solid!
    Tisbury
    Martha's Vineyard, Mass.
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Product.

    I got this for my wife's home office. It was easy to install and works really well. The Runtal is also way better looking than the cadet wall-mount heater that we had. The product also came in on time and was packaged very well.
    Rizzo
    Everett, WA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product, great service, great prices

    Really like the high quality fit and finish of the unit. Just caution installers that the unit's weight may be a bit much for the molly fasteners provided with it. Try to hit studs if at all possible. Its a lot more expensive than typical baseboard heaters, but fits close to the wall and is visually appealing. Glad we spent the extra money.
    jeff
    Sun Valley, ID
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Satisfied with product.

    Our Runtal Electric Baseboard is a more contemporary design than competition units, solidly built and provides the heat we needed. We would buy it again!
    Rich
    Four Corners Colorado
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    good looking beautifully made electric

    We are really happy with this heater. It is really well made. It is nothing like your average finn electric heater. It weighs a ton, as in cast iron, it is completely silent. The quality and good looks is worth the extra money.
    Liza
    Hudson Valley , NY
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product, great price

    Used in our primary bathroom in the am to take the chill off. Quality product and like the European clean lines and styling. Like the even heat output too. This is a great product, but is pricey when compared to a 40 dollar unit that can be bought at a box store. We spent enough on a stylish bathroom renovation to "justify" spending on this must have item.
    Charlie
    Seacoast NH
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Does the unit include the thermostat (also in white?)

    Asked by Patty Mayonaisse 14 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    The unit does not include the thermostat. Please refer to the installation manual as the installer and technician would need to determine which thermostat is needed for the system: http://s3.pexsupply.com/manuals/1328651778876/71141_PROD_FILE.pdf

    Was this review helpful to you?