Apply to be a TradeMaster!
Main product image of Mounting Equipment for 62" to 138" Runtal Baseboards
Magnifying glass
Hover image to zoom

Mounting Equipment for 62" to 138" Runtal Baseboards

Brand:
Runtal
SKU:
UFB-3
Rating:
(1)
Q&A:
(0)
Mounting Equipment for 62" to 138" Runtal Baseboards
Magnifying glass
Hover image to zoom
$41.17 each
In Stock
In Stock
Get 1 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
62" to 138" Runtal Baseboards

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
The UFB-3 Kit Includes:
  • 3 K12S Brackets
  • 3 S Clips
  • 3 K45 Offset Bolts
  • Air Vent
  • 1/2" Plugs
  • 1/8" Vent Plug

Specs

–
Type:

Mount

Used With:

62" to 138" Runtal Baseboards

Application:
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
You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Radiators are sleek and stylish looking

I ordered two 6 ft by 2 ft radiators and now that they are on, I love them. I get lots of complements on them. They came with one correct set of mounting hardware and an incorrect set. I contacted customer service and they issued a return right away and sent me the correct set.
JH
Bozeman, MT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?