Apply to be a TradeMaster!
Main product image of 50 Gallon 5kW EF3.50 Tall Professional Ultra Hybrid Electric Water Heater, 10 Year (240v)
Magnifying glass
Hover image to zoom

50 Gallon 5kW EF3.50 Tall Professional Ultra Hybrid Electric Water Heater, 10 Year (240v)

Brand:
Ruud
SKU:
PROUH50-T2-RU375-30
Rating:
(6)
Q&A:
(0)
50 Gallon 5kW EF3.50 Tall Professional Ultra Hybrid Electric Water Heater, 10 Year (240v)
Magnifying glass
Hover image to zoom
PROUH50-T2-RU375-30 has been discontinued
Discontinued February 25, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
50 Gal 4.5kW 30 Amp EF3.88 Ultra Hybrid Electric Heat Pump Water Heater, 10 Year (240v)
Brand:
Ruud
SKU:PROUH50-T2-RU400-30
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
10 Year Limited Tank/ 10 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
61.75" Height
Product Highlight: Energy Star Rated
Yes
Product Highlight: Diameter (Inches)
22-1/4" Diameter

Description

–
Note: This unit cannot function using the back up electric heating element only. The unit must be installed as designed, without sole connection to backup elements.

Professional Ultra® Hybrid Electric is the most efficient water heater available – with up to $5,000 in lifetime savings and less than 2 year payback*

Efficiency
  • High 3.55 - 3.70 UEF - US
  • ENERGY STAR® rated

Performance
  • Delivers hot water faster than most standard electric water heaters – 67 gallons first-hour delivery for 50-gallon model, 75 gallons FHD for 65-gallon model and 89 gallons FHD for 80-gallon model
  • Ambient operating range: 37-145° F is widest in class, offering more days of HP operation annually; designed to meet Northern Climate Spec (Tier 3)
    Easy Installation
    • Easy access side connections
    • Quick access to electrical junction box
    • Easily replaces a standard electric water heater

    Integration
    • LCD Screen with built-in water sensor alert with audible alarm
    • EcoNet ® WiFi-connected technology and free mobile app gives users control over water systems, allowing for customizable temperature, vacation settings, energy savings and system monitoring at home or away. Visit Rheem.com/EcoNetConnect
    • Water sensor detects water outside of the unit and sends an alert via the free Rheem EcoNet® mobile app to the homeowner

    Operation Modes
    • Energy Saver
    • Heat Pump
    • High Demand
    • Electric
    • Vacation: 2-28 days (or placed on hold indefinitely)

    Plus...
    • Premium grade anode rod with resistor extends the life of the tank
    • 3/4" NPT water inlet and outlet; 3/4" condensate drain connections
    • Incoloy stainless steel resistor elements
    • Dry-fire protection
    • Easy access, top mounted washable air filter
    • 2" Non-CFC foam insulation
    • Enhanced flow brass drain valve
    • Temperature and pressure relief valve installed
    • Low lead compliant

    Warranty
    • 10-Year limited tank and parts warranty*
  • Specs

    –
    Application:

    Plumbing

    Fuel Type:

    Electric

    Type:

    Tall

    Capacity (Gallons):

    50

    Max Input (KW):

    5

    Recovery 90°F Rise:

    16 GPH

    Warranty:

    10 Year Limited Tank/ 10 Year Limited on Component Parts

    Weight (lbs):

    178 lbs

    Voltage:

    240v

    Energy Factor:

    3.5

    Energy Star Rated:

    Yes

    Breaker:

    30

    Height (Inches):

    61.75"

    Diameter (Inches):

    22-1/4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1 Replacement Part

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    3.5 out of 6 reviews
    67% would recommend this product
    3.5
    out of 6 Reviews
    67% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    17%
    3 star
    0%
    2 star
    0%
    1 star
    33%
    WRITE A REVIEW
    Customer Images
    Showing 1-6 of 6 reviews

    Great company, easy to place orders.

    Excellen phone service while placing order. Delivery was just a few days later, just as specified. Very happy with my new hot water heater!
    Dave
    Central NY
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Loud waste of money

    Heat pump is almost useless. It is loud and simply does not work well. Even in high demand mode it rarely gets up to tempature. Recovery is slow and is not using less energy then my previous unit.
    Mark
    California
    4 years ago
    Was this review helpful to you?

    Worthless

    Eco mode can't even make hot water. High Demand can just keep up with 1 shower.
    J
    UT
    4 years ago
    Was this review helpful to you?

    Pretty good

    Solid delivery and product help, item arrived with a small dent in the side wish that it wasn't there as I paid 2k for this thing. Works good so far .
    Jared
    Phoenix az
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Every home should get this !!

    I haven't had it long enough to see a lower electric bill yet but I am very happy with my cool garage in Florida! I'll do an update after I get my first bill.
    Dizneejon
    Kissimmee Fl
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent Service From a Great Company!

    The unit came in undamaged and it was fantastic that it was delivered on a freight truck with a liftgate where the driver rolled it in to my shop on a pallet jack. Plus, the freight was included in the price. I could have purchased it locally for about the same amount, but I would have had to wait 2 weeks and drive 50 miles to get it. It was packed very well to prevent damage. I installed it in my own home to replace a 25 year old heat pump water heater. Over the years I've experienced the cost savings and it's very significant over an all electric unit. The new unit is very quiet. It's so much quieter than my old one. I loaded the app and it is nice and easy to use. One thing I wished the app and the unit's display would show would be the actual water temperature in the heater at the moment, but it's no big deal. So far I think it's a very good unit.
    Pete
    Kansas
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?