Apply to be a TradeMaster!
16-3/4" Round Toilet Bowl w/ Soft Close Seat

16-3/4" Round Toilet Bowl w/ Soft Close Seat

Brand:
Saniflo
SKU:
083-SANIFLO
Rating:
(0)
Q&A:
(0)
16-3/4" Round Toilet Bowl w/ Soft Close Seat
$232.50 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Floor

Description

–
Saniflo 083 - 16-3/4" Round Toilet Bowl w/ Soft-Close Seat
The Saniflo 083 Round Toilet Bowl features a rear outlet design and includes a soft-close seat. Made from high-quality vitreous china, it integrates seamlessly with Saniflo macerating systems to provide efficient waste disposal.
  • Material: Vitreous china bowl with polypropylene soft-close seat, fully glazed interior for easy cleaning and stain resistance.
  • Function: Provides a residential-grade, rear outlet bowl compatible with Saniflo 005 units for upflush installations where conventional drainage is not feasible.
  • Compatibility: Designed to work with Saniflo 005 macerating tanks and SFA macerators; seat fits standard mounting brackets.
  • Performance: 1.28 GPF flush rate
  • Bowl Dimensions: 26" D x 16-3/4" H x 14-1/4" W.
  • Warranty: 1-year limited manufacturer warranty against defects.
  • Specs

    –
    Color:

    White

    Product Type:

    Toilet Bowl

    Mount:

    Floor

    Gallons Per Flush:

    1.28

    Application:

    Bathroom

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy