Apply to be a TradeMaster!
Round Toilet Bowl w/ Soft Close Seat

Round Toilet Bowl w/ Soft Close Seat

Brand:
Saniflo
SKU:
087-SANIFLO
Rating:
(0)
Q&A:
(0)
Round Toilet Bowl w/ Soft Close Seat
$255.00 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Color
White

Description

–
Saniflo 087 - Round Toilet Bowl w/ Soft-Close Seat
The Saniflo 087 Round Toilet Bowl is a rear-outlet, upflush toilet designed for use with Saniflo macerators when traditional gravity drainage is not possible. Includes a slow-close seat for added convenience.

  • Material: Durable vitreous china bowl with high-polish glaze and slow-close polypropylene seat.
  • Function: Provides a standard toilet bowl option for basement bathrooms, home offices, and bar rooms when connected to a Saniflo 005 macerator.
  • Compatibility: Engineered to pair with Saniflo 005 toilet tank.
  • Performance: Standard 1.28 GPF flush; bowl dimensions 27" D x 16-3/4" H x 15" W.
  • Specs

    –
    Application:

    Bathroom

    Gallons Per Flush:

    1.28

    Mount:

    Floor

    Color:

    White

    Product Type:

    Toilet Bowl

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy