Apply to be a TradeMaster!
Main product image of Coil Cleaning Brush
Magnifying glass
Hover image to zoom
Coil Cleaning Brush
Magnifying glass
Hover image to zoom
$33.82 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Dirty HVAC/R evaporator and condenser coils can reduce system efficiency by up to 70%, dramatically reducing the operating life of the equipment. Coil-X helps maintain a clean, smooth running system.

Features:
  • Adjustable brush head pivots up to 120°
  • Patented stiffness adjustment slide
  • Tempered stainless steel cleaning heads
  • Handle extends to 4 feet

Specs

–
Product Type:

Brush

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.6 out of 10 reviews
90% would recommend this product
4.6
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
70%
4 star
20%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Super Handy Dandy coil cleaning brush

Useing it to clean coils and its been great so far , only exception or downside to it , is the brissels are sligtly a little flimsy and are hard to keep straight..Having an issue with them crossing each other and getting them straight again..Otherwise I love it and dig the extendable side of it also..
VS

Most Liked Negative Review

Careful when using

It can cause fin damage, but is effective, a stiff nylon hair brush may be a better option for older units
Showing 1-10 of 10 reviews

Careful when using

It can cause fin damage, but is effective, a stiff nylon hair brush may be a better option for older units
Jon
El Segundo, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super Handy Dandy coil cleaning brush

Useing it to clean coils and its been great so far , only exception or downside to it , is the brissels are sligtly a little flimsy and are hard to keep straight..Having an issue with them crossing each other and getting them straight again..Otherwise I love it and dig the extendable side of it also..
Making a/c great again🤟
Gulfport , Ms.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great ad easy to use

works great ad easy to use
coil fin brush
casselberry fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what you need to clean evaporator coils!

This is exactly what I needed to reach the apex of very dirty evaporator coils. It is very easy to use and does a great job. The rigid fingers grab the junk that's built up and break it loose for removal. What is left behind is easily rinsed off with coil cleaner. Saves a great deal of time.
philn
Mena, AR
3 years ago
Was this review helpful to you?

I would like you this again

This product is very good , ready for buy another one for spear
Kien
Va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

It reaches and fits in the areas you need to get to. Adjustable feature is a big bonus.
Peggy
FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must have for cleaning indoor coils

Works great for removing dirt buildup on indoor coils.
Al
South Carolina
4 years ago
Was this review helpful to you?

Handle could be thinner

It works great for cleaning residential and light commercial coils. It digs out hair and fur nicely
Cam the cleaner
Philadelphia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth every penny

This is used to clean evaporator coils. The pros is I do not have to struggle and it takes less time to clean. Cons one of the handles slips no matter how tight you make it.
Marvin
Cocoa, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

Have been looking for one of these brushes. Fast and easy. Thank you Supply House.
Kevin
Alabama
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy