Apply to be a TradeMaster!
Main product image of Sentinel X300 New System Cleaner (Quart)
Magnifying glass
Hover image to zoom

Sentinel X300 New System Cleaner (Quart)

Brand:
Sentinel
SKU:
X300-QT
Rating:
(1)
Q&A:
(0)
Sentinel X300 New System Cleaner (Quart)
Magnifying glass
Hover image to zoom
$27.96 each
In Stock
In Stock
Get 8 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–
Specifically designed for cleaning new closed loop hydronic heating systems, Sentinel X300 System Cleaner is a powerful, heavy-duty cleaner for the removal of installation debris and grease. This prepares the system for the addition of an inhibitor, which will protect the system components and prolong their effective life.

KEY FEATURES:
  • Removes oils, greases, flux residues, etc.
  • Prepares and protects metal surfaces
  • Helps prevent pin-holing
  • Suitable for all metals including aluminum
  • Non-acid, non-caustic
  • No neutralization procedure is needed
  • Easy to handle
  • Manufactured under a quality system comforming to ISO9001
1 quart of Sentinel X300 is sufficient to treat a typical residential system of 25 gallon. Larger systems should be dosed at 1% of system water. If the system is new, this should be at the time it is first filled. For best results, the water should be circulated at normal operating temperature for between 1-2 hours but no longer than 24 hours. If it is not possible to heat the water, the circulation time must be compensated for by extending the time to at least 24 hours but no longer than one week.

Drain and flush the system before refilling and treating with Sentinel X100 Inhibitor.

Specs

–
Product Type:

Cleaner

Application:

Heating

Volume:

32 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Volume
CURRENT ITEM
Cleaner
Heating
32 oz.
Cleaner
Heating
128 oz.

You May Also Need

X100 Quick Test Kit
SKU: X100-QUICKTEST
Sentinel

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would buy again

Arrived on time and not leaking.
Sam
Montana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy