Shop Resideo Sale
Main product image of 1/2" x 3/8" Compression 1/4 Turn Sharkbite Tee Stop (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 3/8" Compression 1/4 Turn Sharkbite Tee Stop (Lead Free)

Brand:
SharkBite
SKU:
23066LF
Rating:
(5)
Q&A:
(1)
1/2" x 3/8" Compression 1/4 Turn Sharkbite Tee Stop (Lead Free)
Magnifying glass
Hover image to zoom
$9.15 each
BOX UP & SAVE 7%
$51.06 box of 6
$8.51 each
In Stock
In Stock
Get 40 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Lead Free
Yes

Description

–
The SharkBite system now includes chrome plated stops for connecting fixture supply lines to PEX tubing. These stops combine PEX/Barb connectors and common supply line connectors into a single fitting. The chrome finish looks great, and just like other SharkBite PEX/Barb products, these fittings offer a simple way to connect supply lines and fixtures to PEX plumbing systems.

Specs

–
Size:

1/2" x 3/8"

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Inlet Size:

1/2"

Outlet Size:

3/8"

Lead Free:

Yes

Valve Type:

Dual Outlet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX Crimp DZR Brass 90 Elbow (Lead Free)
SKU: PXE050-DZR
Bluefin

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Perfect fit

Perfect fit
T.T
Florida
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Well made and functions flawlessly. Would be better with top and side compression fitting hookups for kitchen sink/dishwasher hookup.
Groves
Springfield
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use daily

We use this on all sinks stops with a dishwasher. Huge time savings, kess fittings. Well made valve
Matthew
New windsor
7 years ago
Was this review helpful to you?

Great product when re-plumbing a basement bath with Pex.

Used it to reduce the number of shutoffs when I re-plumbed my basement using pex with an overhead run in the floor joist and coming down an inside wall. Felt it was needed even though I had used a pex manifold with shutoffs to be better able to shut off with little water leakage if I had to work on the toilet or vanity.
DAVID
KY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Huge time saver

Used it to supply water to dishwashrer
DL
Dayton Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this work for Pex-A/Expander Tool Pex/ProPex ? I see the barb is slightly different.

Asked by QM 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The PEX connection is crimp on this part.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy