Apply to be a TradeMaster!
Main product image of 1/2" Sharkbite x 1/2" NPSM ClickSeal Faucet Connector, 20" Length (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sharkbite x 1/2" NPSM ClickSeal Faucet Connector, 20" Length (Lead Free)

Brand:
SharkBite
SKU:
24657
Rating:
(5)
Q&A:
(0)
1/2" Sharkbite x 1/2" NPSM ClickSeal Faucet Connector, 20" Length (Lead Free)
Magnifying glass
Hover image to zoom
24657 has been discontinued
Discontinued March 3, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" Angle Stop X 1/2" ClickSeal NPSM Faucet Connector, 20" Length
Brand:
SharkBite
SKU:UR24657
(0)
Order by 6PM, receive 27 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Tubing Compatibility
Copper, PE-RT, CPVC, PEX
Product Highlight: Standards Met
ASME A112.18.1, NSF 61, CSA B125.1-12 Standards Met
Product Highlight: Length (Inches)
20" Length
Product Highlight: Lead Free
Yes
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"

Description

–
The SharkBite Click Seal Faucet Connector combines a 1/2" Push-To-Connect 1/4 turn angle stop valve with a click seal faucet connector that provides an audible click that ensures a watertight connection to prevent overtigtening. The 1/2" integrated flexible hose is 20" long and is comprised of braided stainless steel for corrosion resistance. This product is compatible with Copper, PEX, CPVC and PE-RT pipes and does not require any use of solder, glue, additional unions or tools.

Specs

–
Application:

Faucet Supply Kit

Length (Inches):

20"

Insertion Depth:

15/16"

Lead Free:

Yes

Standards Met:

ASME A112.18.1

NSF 61

CSA B125.1-12

Tubing Compatibility:

Copper

PE-RT

CPVC

PEX

Inlet Size:

1/2"

Outlet Size:

1/2"

Finish:

Braided

Valve Type:

Straight

Outlet Type:

FNPT

Inlet Type:

Sharkbite (Pushfit)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Sharkbite Quick-Release Pliers
SKU: 77050
Mill-Rose

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Quality product

This is my second time buying this sharkbite shut off valve and 20 inch connector.
Cdmares
Ashland, Or
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very easy quick install

Top quality. Quick easy install. These will definitely hold up to commercial use.
Rick J
Off-grid Northeast Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What a great fix!

You could not get much easier for the DIY'er. This can be used on copper or pex.
Rob
Butler, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great solution from 1/2" anything directly to 1/2" faucet

Great for going from 1/2" copper via Sharkbite directly to faucet 1/2" valve connector.
JoJo
CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

I encountered an issue plumbing in a utility sink in my garage and came across this product during a web search. Didn't even know this product existed and it was a perfect solution. Super easy to install and the shutoff valves are super handy...especially as I then had some leakage issues with the new faucet!
Tobin
Portland OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?