The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Blue Sharkbite PEX Tubing (25 ft Coil)
Magnifying glass
Hover image to zoom

1/2" Blue Sharkbite PEX Tubing (25 ft Coil)

Brand:
SharkBite
SKU:
U860B25
Rating:
(7)
Q&A:
(0)
1/2" Blue Sharkbite PEX Tubing (25 ft Coil)
Magnifying glass
Hover image to zoom
$18.63 each
In Stock
In Stock
Get 8 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Color
Blue
Blue
Size
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Grade
PEX-b
Product Highlight: Tubing Type
Non-Oxygen Barrier
Product Highlight: Fitting System Compatibility
PEX Press, Crimp, Clamp, Push Fit, PEX Compression
Product Highlight: Length (Feet)
25' Length
Product Highlight: Size
1/2"
Product Highlight: Color
Blue

Description

SharkBite PEX Pipe is a cross-linked polyethylene tubing for a wide range of residential and commercial plumbing applications. Manufactured without an oxygen barrier for potable water systems (available in white, blue, and red). The repeating SharkBite imprint pattern provides a visual aid to determine if the tube has been inserted all the way into the SharkBite Push-Fit Fitting. This feature only works if the tubing is cut between the SharkBite imprint pattern.

Features:
  • Tubing printed with SharkBite imprint pattern: Allows for easy assembly with SharkBite push-fit fittings without use of elaborate and costly tools.
  • SharkBite tubing: Strong, flexible, resilient tubing that provides superior temperature performance.
  • Complete connection system: System provides a wide selection of fittings and tubing to ensure a trouble-free rough-in.
  • Listed to NSF 14 and CSA B137.5 for use in potable water systems: Inspector friendly, peace of mind!
  • Manufactured and tested to meet or exceed the requirements of the ASTM F-876, ASTM F-877, ASTM F-2023 and CSA B137.5: Specify and install with confidence!
  • Variety of connections options, SharkBite PEX can be connected with SharkBite push-fit fittings, or Cash Acme barbed fittings: Flexible installation options.

Specifications:
  • Maximum Working Pressure: 160 psi @ 73.4°F (23°C), 100 psi @ 180°F (82°C), 80 psi @ 200° F (93°C)
  • Materials: PEX-B cross-linked polyethylene

Specs

Length (Feet):

25'

Size:

1/2"

Color:

Blue

Shape:

Coil

Material:

PEX

Fitting System Compatibility:

PEX Press

Crimp

Clamp

Push Fit

PEX Compression

Grade:

PEX-b

Application:

Plumbing

Tubing Type:

Non-Oxygen Barrier

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" Red Sharkbite PEX Tubing (25 ft Coil)
SKU: U870R25
SharkBite

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

All Round Excellent

I have used this water line many times in the past and will use in the future when needed
popnana
Arkansas
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex

Works great
slaw
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water connections made easy

I used this tubing to connect two Sharkbite fittings in a run that required two bens both at odd angles. The Pex tubing had enough flex to make the connection very easy.
Bill H
Rhode Island
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service!

Pex tubing, product as expected. Super fast shipping
Hank
Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Worked out great and very fast shipping!
JT
MI.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So Glad I found Supply House!

Never have I seen overnight shipping actually delivered on time and at no charge! P:roducts are first quality and the company is a pleasure to deal with. Highly recommend.
Straitshot
Central NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pro's product

I use this product on the job excellent
popnana2
kingsland,AR
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy