Apply to be a TradeMaster!
Main product image of 1/2" Sharkbite x 3/4" Female Reducing Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sharkbite x 3/4" Female Reducing Adapter (Lead Free)

Brand:
SharkBite
SKU:
U068LF
Rating:
(48)
Q&A:
(4)
1/2" Sharkbite x 3/4" Female Reducing Adapter (Lead Free)
Magnifying glass
Hover image to zoom
U068LF has been discontinued
Discontinued January 16, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" x 3/4" SharkBite Max FNPT Reducing Adapter, UR068A
Brand:
SharkBite
SKU:UR068A
(48)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
OD Controlled Copper, CPVC, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
Size:

1/2" x 3/4"

Material:

Brass

PEX Size:

1/2"

Application:

Heating

Max Pressure (PSI):

200

Warranty:

25 Year

Thread Type:

Female

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

CPVC

PEX

Max Temp (F):

200°F

Thread Size:

3/4"

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
PEX Size
Application
Max Pressure (PSI)
CURRENT ITEM
Product Image of 1/2" Sharkbite x 3/4" Female Reducing Adapter (Lead Free)
1/2" Sharkbite x 3/4" Female Reducing Adapter (Lead Free)
SKU: U068LF
(48)
1/2" x 3/4"
Brass
1/2"
Heating
200
1/2" Push Fit x 3/4" Female Reducing Adapter (Lead Free)
SKU: PFF050-075
1/2" x 3/4"
Brass
3/4"
1/2"
Plumbing
Heating
150

You May Also Need

Product Reviews

4.81 out of 48 reviews
96% would recommend this product
4.81
out of 48 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
2%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Nice Product!

The hardest part was being sure I had straight cuts on my pex tubing. After that the tubing just slid inside the fittings. I have seen these fitting used on air lines before, but never for water pipes. Extremely handy! I don't have the fancy pex tool and since I found these...probably never will. There is also a C clip disconnect to remove the fittings and reuse again if you wish. This product is really well thought out!
VS

Most Liked Negative Review

Beware - threads are cut very poorly

I've used a bunch of Sharkbite fittings, with no issues ever. But these - I have never seen threads so poorly cut. I planned to use these to connect to a plastic threaded water softener, but the threads were cut so poorly I don't trust them to not destroy the plastic side. Note: Supplyhouse's customer service gets 5 stars - they suggested their Bluefin version and waived the shipping charges.
Showing 1-10 of 48 reviews

Pex adapter

I wanted to use a pro pex to female union but those are way too expensive, used these instead. They work great but I always keep an eye on sharkbite fittings just in general, I've seen too many fail. So far these are holding strong.
MNC
Steamboat Springs, CO
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse is the Best!

Five Stars All the Way, Thank You.
A/C Guy!
Henderson, Nv.
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works as described, very satisfied.
John
Dedham, MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sent the wrong one twice.

On my first order they sent the wrong one, I talked to seldom let him know that the inside measurement has to be one inch on a thread of the end, Sent the wrong one.again
Frank
Oregon
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Beware - threads are cut very poorly

I've used a bunch of Sharkbite fittings, with no issues ever. But these - I have never seen threads so poorly cut. I planned to use these to connect to a plastic threaded water softener, but the threads were cut so poorly I don't trust them to not destroy the plastic side. Note: Supplyhouse's customer service gets 5 stars - they suggested their Bluefin version and waived the shipping charges.
Jeff
Newport Beach, CA
1 years ago
Was this review helpful to you?

YES. I WOULD BUY AGAIN

great
Del
WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fit

Perfect fit for my application!
Bluto
NW PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy item again if needed

i used this fiting to connect my tankless hot water heater. it worked great.
L J
denison tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Just the part I needed that I couldn't find elsewhere. Fast and accurate shipping. Great job done with communication also.
Borrowed mule
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied customer

I used the product to installed a water softener. It was quick and easy and it took less time then soldering. Great product and excellent service. Fred
Fred
Fishkill, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: will the 3/4 female side of this fitting screw on a hose fitting such as a washer connection?

Asked by tfortex 11 years ago

Add your answer

* Required Field
-

No. It is 3/4 pipe thread Sent from my Verizon Wireless 4G LTE smartphone

Was this review helpful to you?

Q: is the threaded side npt?

Asked by prome 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?

Q: Will the brass threaded side of this Sharks Bite connector thread into a 1/2" Boiler Drain valve such a SKU: 205F03? Thanks

Asked by Pete 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it will.

Was this review helpful to you?

Q: When I thread the brass female threads of the sharkbite fitting to a male PVC fitting of my water softener wrapped with teflon tape I Notice drips at the connection. I was careful not to cross thread anyting. If i try to tighten the fitting more, it tends to drip more. when i took apart the fitting last time, the tape seemed to get pushed up the male threads... Any Solution? Is there anything I'm Missing?

Asked by [email protected] 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use this: http://www.pexsupply.com/Hercules-15605-Real-Tuff-Thread-Sealant-2-oz-Tube

Was this review helpful to you?