
| Thread Size: | 1" |
|---|---|
| PEX Size: | 3/4" |
| Size: | 3/4" x 1" |
| Material: | Brass |
| Insertion Depth: | 1-1/8" |
| Application: | Heating |
| Max Pressure (PSI): | 200 |
| Warranty: | 25 Year |
| Thread Type: | Female |
| Standards Met: | NSF |
| Fitting System Compatibility: | Push Fit |
| Tubing Compatibility: | PEX CPVC OD Controlled Copper |
| Max Temp (F): | 200°F |
| Lead Free: | Yes |
No. It is 3/4 pipe thread Sent from my Verizon Wireless 4G LTE smartphone
yes
Yes, it will.
You can use this: http://www.pexsupply.com/Hercules-15605-Real-Tuff-Thread-Sealant-2-oz-Tube