Apply to be a TradeMaster!
Main product image of 3/4" Sharkbite x 3/4" FNPT 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sharkbite x 3/4" FNPT 90° Elbow (Lead Free)

Brand:
SharkBite
SKU:
U314LF
Rating:
(5)
Q&A:
(0)
3/4" Sharkbite x 3/4" FNPT 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
U314LF has been discontinued
Discontinued July 11, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" x 3/4" SharkBite Max FNPT Adapter Elbow, UR314A
Brand:
SharkBite
SKU:UR314A
(0)
Order by today, receive 60 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, PEX, OD Controlled Copper
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Warranty
25 Year (Limited), 25 Year Warranty

Description

–
Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
Size:

3/4"

PEX Size:

3/4"

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

25 Year (Limited)

25 Year

Thread Type:

Female

Standards Met:

NSF

Tubing Compatibility:

CPVC

PEX

OD Controlled Copper

Max Temp (F):

200°F

Thread Size:

3/4"

Insertion Depth:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
PEX Size
Material
Application
Max Pressure (PSI)
3/4"
3/4"
Brass
Heating
Plumbing
200
3/4"
3/4"
Brass
Heating
Plumbing
150

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

very good product

I love these fittings, they save time and money in the long run.
Dr. Heat
Catskill NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy Sharkbite products again

Installed a new replacement hot water heater to my current hot water solar system . Easy to work with Plus many options for minor accessories . IE temp gauge
_PTE_
South Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again, just what the Dr. Ordered

I used this product to connect the nipples of a Hot Water heater without using a Torch in my Condo, a real snap, no torch, no plumber no bills and especially no leakes !!!
John
Wakefield RI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These were perfect!

I used these to install a water softener, and I was worried because the input / output are close together and I thought when I tried to thread these elbows on that there would be interference. But the ones I got were two piece, so you could turn threads, while holding the ELL part stationary, so no interference, and installation could not have been easier!
Procrastin8er
Rising Sun. MD
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

El Bo

Used to Connect a manifold to a short array. The speed of the Sharkbite installation gave me plenty of Ciesta time.
ncaatrack
St.louis, MO
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?