Apply to be a TradeMaster!
Main product image of 1/4" x 3/8" SharkBite Compression Stop Valve Connector (Lead Free)
Magnifying glass
Hover image to zoom

1/4" x 3/8" SharkBite Compression Stop Valve Connector (Lead Free)

Brand:
SharkBite
SKU:
U3523LF
Rating:
(0)
Q&A:
(0)
1/4" x 3/8" SharkBite Compression Stop Valve Connector (Lead Free)
Magnifying glass
Hover image to zoom
U3523LF has been discontinued
Discontinued May 7, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/4" x 3/8" SharkBite Compression Stop Valve Connector (Lead Free), U3523LFA
Brand:
SharkBite
SKU:U3523LFA
(0)
Order by today, receive 117 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/4", 3/8", 1/4" x 5/8"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Tubing Compatibility
CPVC, PEX, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–

Note: This item has 1/4" ID (3/8" OD) with a Sharkbite fitting on one side and a 3/8" Compression Nut fitting on the other side.


1/4" (3/8" OD) x 3/8" SharkBite Compression Stop Valve Connector


Converts 3/8" compression stop to SharkBite

Specs

–
Application:

Plumbing

Size:

1/4"

3/8"

1/4" x 5/8"

Max Pressure (PSI):

200

Max Temp (F):

200°F

Material:

Chrome Plated Brass

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

PEX

OD Controlled Copper

Lead Free:

Yes

Warranty:

25 Year

Insertion Depth:

13/16"

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Push Fit x Male Adapter (Lead Free)
SKU: PFM075
Bluefin