Apply to be a TradeMaster!
Main product image of 3/8" x 3/8" x 1/2" SharkBite Reducing Bullnose Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/8" x 3/8" x 1/2" SharkBite Reducing Bullnose Tee (Lead Free)

Brand:
SharkBite
SKU:
U364LF
Rating:
(1)
Q&A:
(0)
3/8" x 3/8" x 1/2" SharkBite Reducing Bullnose Tee (Lead Free)
Magnifying glass
Hover image to zoom
$9.61 each
BOX UP & SAVE 5%
$54.60 box of 6
$9.10 each
Out of Stock
Out of Stock
Get it Fri, Sep 4 - Mon, Sep 14

MANUALS (4)


This item replaces: 55543, U364

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8" x 3/8" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, OD Controlled Copper, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

Application:

Plumbing

Heating

Size:

3/8" x 3/8" x 1/2"

Material:

Brass

Max Pressure (PSI):

200

Max Temp (F):

200°F

Fitting System Compatibility:

Push Fit

Standards Met:

NSF

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Lead Free:

Yes

Warranty:

25 Year

Insertion Depth:

15/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

SharkBite work well, never a leak

SharkBite fittings always pay for themseves in convenience and time saved. No torch, no soldier just the fitting.
Duro Water Conditioning
Sewickley, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy