Apply to be a TradeMaster!
1" x 1" x 3/4" SharkBite Max Reducing Tee, UR416A
1" x 1" x 3/4" SharkBite Max Reducing Tee, UR416A
$26.05 each
BOX UP & SAVE 8%
$71.91 box of 3
$23.97 each
In Stock
In Stock
Get 2 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Max Pressure (PSI)
400 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
This item is a 1" x 1" x 3/4" SharkBite Max Reducing Tee manufactured by SharkBite.

Specs

–
PEX Size:

1"

Size:

1" x 1" x 3/4"

Fitting System Compatibility:

Push Fit

Max Pressure (PSI):

400

Material:

Brass

Max Temp (F):

200°F

Product Type:

Tee

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy