Apply to be a TradeMaster!
3/4" x 1/2" x 1/2" SharkBite Max Reducing Tee (Lead Free), UR454A

3/4" x 1/2" x 1/2" SharkBite Max Reducing Tee (Lead Free), UR454A

Brand:
SharkBite
SKU:
UR454A
Rating:
(0)
Q&A:
(0)
3/4" x 1/2" x 1/2" SharkBite Max Reducing Tee (Lead Free), UR454A
$13.50 each
BOX UP & SAVE 8%
$74.52 box of 6
$12.42 each
In Stock
In Stock
Get 21 Tue, Sep 15
Order by today, receive Tuesday
Size
3/4" x 1/2" x 1/2"
3/4"3/8" x 3/8" x 1/2"1/2" x 1/2" x 1/4"1/2" x 1/2" x 3/8"3/4" x 1/2" x 1/2"3/4" x 1/2" x 3/4"1" x 1" x 3/4"

This item replaces: UR454

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4" x 1/2" x 1/2"
Product Highlight: Lead Free
Yes

Description

Replaces UR454

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

Insertion Depth:

1-1/8"

15/16"

PEX Size:

1/2"

3/4"

Size:

3/4" x 1/2" x 1/2"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy