Shop Resideo Sale
Main product image of 3/4" x 3/4" SharkBite Polybutylene Conversion Coupling (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 3/4" SharkBite Polybutylene Conversion Coupling (Lead Free)

Brand:
SharkBite
SKU:
U4016LF
Rating:
(17)
Q&A:
(1)
3/4" x 3/4" SharkBite Polybutylene Conversion Coupling (Lead Free)
Magnifying glass
Hover image to zoom
U4016LF has been discontinued
Discontinued June 27, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" PB x 3/4" CTS SharkBite Max Transition Coupling (Lead Free), UR4016A
Brand:
SharkBite
SKU:UR4016A
(2)
Order by 6PM, receive 102 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
OD Controlled Copper, PEX, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body.

The gray-colored collar is intended for use on Polybutylene pipe while the tan-colored collar is intended for OD controlled copper, CPVC, or PEX pipe.

Specs

–
Application:

Plumbing

Heating

Size:

3/4" x 3/4"

PEX Size:

3/4"

Material:

Brass

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

PEX

CPVC

Standards Met:

NSF

Max Temp (F):

200°F

Max Pressure (PSI):

200

Warranty:

25 Year

Lead Free:

Yes

Insertion Depth:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX Crimp x 3/4" NPT DZR Brass Female Adapter (Lead Free)
SKU: PXF075-DZR
Bluefin

Product Reviews

5 out of 17 reviews
100% would recommend this product
5
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 17 reviews

Yes I would buy this product again

This connection worked great in converting my old polybutylene gray water lines to PEX. I used these right underneath before they go up through the floor. By placing them there they are visible and can be seen if something occurs down the road.
ka
Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

I have polybutylene (pb) tubing and needed this product to transition to PEX tubing. The sharkbite press fit connector worked perfectly. Even better was how quickly Supplyhouse dispatched my order. I will be ordering again.
ERICSPEEd
Northern Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

right product for the job

found the "hard to find" parts and service was excellent.
Judy
Tennessee
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The perfect choice for quick conversions!

Just replaced a bathroom sink...had to change from gray polybutylene to pex. Worked well...really fast, really easy, no leaks!
RLW
Denver, CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SharkBite works!

Great product...quick and easy plumbing solution. If you make a mistake, you can re-adjust without fighting glue. Arrived quickly. Buy American!
Richard born in the USA a long time ago
Devver Colorado
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

great product
JIm
Lancaster Pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

these work great saved me will buy again

have polybutylene pipeing,with out this sharkbite fitting would not have got new hot water tank installed.no leaks
rick the non plumber
merritt mi
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

They are what they are. Shark bite is a well know quality product.
gjw979
Jacksonville, Fl.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

buying more, worked perfectly,no leaks.

This is a top notch product. Worked as described, just push it on and your done. I will purchase more to transfer other old polybutylene to modern lines.
Bowman
East Wenatchee,WA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Connection To Old Polybutylene Pipe

I used these adapters and short PEX pieces to replace failing PB (Quest) connections to a zone valve distribution system in our 4-Plex. I chipped out the concrete where the PB tubing entered the concrete, went back to good PB tubing, and used the adapters to connect to short, makeup, pieces of PEX, and then used SharkBite shutoff valves to connect to the copper risers and zone valves. Job went smoothly ... hope it lasts.
NorthPilot
Healy, AK
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The sharkbite 3/4 x 3/4 has different colors on each side. I am connecting a blue polybutylene pipe to a CPVC pipe. Which side does the blue polybutylene pipe go into , and which side does the white CPVC pipe go into ? Or does it matter ? Thanks, Andy

Asked by Andy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The blue side is designed to work with the polybutylene, which has a slightly different diameter.

Was this review helpful to you?