Shop Limited Time Deals
Main product image of 3/4" SharkBite EndStop (Lead Free)
Magnifying glass
Hover image to zoom

3/4" SharkBite EndStop (Lead Free)

Brand:
SharkBite
SKU:
U518LF
Rating:
(21)
Q&A:
(3)
3/4" SharkBite EndStop (Lead Free)
Magnifying glass
Hover image to zoom
U518LF has been discontinued
Discontinued March 23, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" SharkBite Max Cap (Lead Free), UR518A
Brand:
SharkBite
SKU:UR518A
(0)
Order by today, receive 309 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Lead Free
Yes

Description

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

Size:

3/4"

Lead Free:

Yes

Material:

Brass

PEX Size:

3/4"

Insertion Depth:

1-1/8"

Application:

Heating

Warranty:

25 Year

Max Pressure (PSI):

200

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Lead Free
Material
PEX Size
Application
CURRENT ITEM
3/4"
Yes
Brass
3/4"
Heating
3/4"
Yes
Brass
3/4"
Heating
Plumbing

You May Also Need

Product Reviews

4.95 out of 21 reviews
100% would recommend this product
4.95
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 21 reviews

I would buy this product again

product looks better than the pic. They should change the display picture to better represent the better look of the product
Rick
Chicago Il
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i buy this product here all the time from SupplyHouse

i buy this product here all the time
ben
atlanta ga
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for rough in pressure test

Ideal when you're on the job waiting for the sheetrock guys to come in and finish their part. Quick remvoval with the tool before you put the valves on.
Sassan
Atlanta, GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Timeliness

Products I order are always in stock and received quickly.
Peter T
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No-brainer ease of use!

So easy to install!
Maddog
MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

buy again

great product
Todd
findlay, ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sharkbite

Neeed to cap two 1/2" pex lines with very limited access Perfect solution.
Jslr
Cambridge, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just perfect.

Needed to cap a few supply lines temporarily. Worked great. It will be so easy to pick up where we left off with the rest of the installation.
Jeff
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would Buy this product again and again

I use this product at work
Ed
Atlanta
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Quality product
Tim
Cincinnati, OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Do I use the plastic insert on a pex line?

Asked by Pigger 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the plastic insert is to make the tight connection with the pex tubing.

Was this review helpful to you?
-

Yes

Was this review helpful to you?

Q: Hi, Can I use this 1/2" endstop to cap a heating loop I removed from old bathroom. Its temporary but I need to get my heat going before I finish the bathroom. Its starting to get cold in mornings. Thanks, Mark

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can use the SharkBite endstops on a heating loop.

Was this review helpful to you?

Q: Have older home heating piping is 1/2" od / 3/8" id do you have sharkbite end stops?

Asked by Mike Pound 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, we do have 3/8" Sharkbite EndStops. Please follow this link: http://www.pexsupply.com/Cash-Acme-U512-3-8-EndStop-8075000-p .

Was this review helpful to you?