Apply to be a TradeMaster!
Main product image of 1" SharkBite Disconnect Tongs, U715A
Magnifying glass
Hover image to zoom
1" SharkBite Disconnect Tongs, U715A
Magnifying glass
Hover image to zoom
$11.95 each
BOX UP & SAVE 10%
$128.52 box of 12
$10.71 each
In Stock
In Stock
Get 14 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow

This item replaces: U715

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"

Description

Replaces U715

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

Size:

1"

PEX Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
PEX Size
CURRENT ITEM
Product Image of 1" SharkBite Disconnect Tongs, U715A
1" SharkBite Disconnect Tongs, U715A
SKU: U715A
(20)
1"

Product Reviews

4.8 out of 20 reviews
94% would recommend this product
4.8
out of 20 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
5%
3 star
0%
2 star
5%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Definitely worth the money

I am remodel our home & much cpvc which is drying out & cracking. I am changing over to Pex & using Sharkbite fittings. In tight areas where you can't get your hand in (I wear 2XL gloves)you can take off & reposition fittings 1 handed while you hold everything else out of the way. 1 or 2 uses like that in very tight places, it is definitely worth the price.
VS

Most Liked Negative Review

Not as Pictured

I already had 2 of these and saw the one in the picture (which had a wider surface on the thongs) and thought they had fixed a small flaw. Upon receiving it is the same as the older ones I had already.
Showing 1-10 of 20 reviews

great product fast service and delivery

I repaired my kitchen sink lines with the shark bite fittings.They were easy to install and work great I love them.
flyfisher
new Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only way to go, works great

this works perfectly so much better than the C ring!
fix it
Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described

Very useful. Good quality
Bparks
North Georgia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Tool

Makes disconnecting Sharkbite fittings easy.
pnlyee
Orange County, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only from "SupplyHouse"

This is far superior to using the release ring. "When in doubt,check Supplyhouse out.!" Dave
David
North Central Pa.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good but could be better

This is much easier to use than the old C washers but, could be better. If the spring hinge was farther apart it would give more leverage.
rugman
Kane PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Usefull Tool!

Makes removal of sharkbites much easier!
fishlaw
Rockport, ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Simple to use
RayP
Webster NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Necessary for removing shark bite fittings.

If you use shark bite fittings you will want this tool.
The man
Apollo, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not as Pictured

I already had 2 of these and saw the one in the picture (which had a wider surface on the thongs) and thought they had fixed a small flaw. Upon receiving it is the same as the older ones I had already.
matt
san diego
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy