Apply to be a TradeMaster!
Main product image of 1/2" Red Sharkbite PEX Tubing (25 ft Coil)
Magnifying glass
Hover image to zoom

1/2" Red Sharkbite PEX Tubing (25 ft Coil)

Brand:
SharkBite
SKU:
U860R25
Rating:
(8)
Q&A:
(0)
1/2" Red Sharkbite PEX Tubing (25 ft Coil)
Magnifying glass
Hover image to zoom
$15.15 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Color: 
Red
Size: 
1/2"
1/2"3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
PEX-b
Product Highlight: Tubing Type
Non-Oxygen Barrier
Product Highlight: Fitting System Compatibility
Push Fit, PEX Press, PEX Compression, Clamp, Crimp
Product Highlight: Length (Feet)
25' Length
Product Highlight: Size
1/2"
Product Highlight: Color
Red

Description

–
SharkBite PEX Pipe is a cross-linked polyethylene tubing for a wide range of residential and commercial plumbing applications. Manufactured without an oxygen barrier for potable water systems (available in white, blue, and red). The repeating SharkBite imprint pattern provides a visual aid to determine if the tube has been inserted all the way into the SharkBite Push-Fit Fitting. This feature only works if the tubing is cut between the SharkBite imprint pattern.

Features:
  • Tubing printed with SharkBite imprint pattern: Allows for easy assembly with SharkBite push-fit fittings without use of elaborate and costly tools.
  • SharkBite tubing: Strong, flexible, resilient tubing that provides superior temperature performance.
  • Complete connection system: System provides a wide selection of fittings and tubing to ensure a trouble-free rough-in.
  • Listed to NSF 14 and CSA B137.5 for use in potable water systems: Inspector friendly, peace of mind!
  • Manufactured and tested to meet or exceed the requirements of the ASTM F-876, ASTM F-877, ASTM F-2023 and CSA B137.5: Specify and install with confidence!
  • Variety of connections options, SharkBite PEX can be connected with SharkBite push-fit fittings, or Cash Acme barbed fittings: Flexible installation options.

Specifications:
  • Maximum Working Pressure: 160 psi @ 73.4°F (23°C), 100 psi @ 180°F (82°C), 80 psi @ 200° F (93°C)
  • Materials: PEX-B cross-linked polyethylene

Specs

–
Length (Feet):

25'

Size:

1/2"

Color:

Red

Shape:

Coil

Material:

PEX

Fitting System Compatibility:

Push Fit

PEX Press

PEX Compression

Clamp

Crimp

Grade:

PEX-b

Application:

Plumbing

Tubing Type:

Non-Oxygen Barrier

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 8 reviews
100% would recommend this product
4.75
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Ordered the wrong size

It appears that the whole order was the incorrect size. I had to call a plumber and he told me that my line is 3/8" not 1/2". So no problem. My Goof, not complaints about the supplier. Your help desk was amazing. Thanks
Dave
FL
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OK but a little 'kinky'

I needed a shorter roll to finish off my basement finish supply lines - this 25' coil fit the bill. I was using pro-guard stub-outs which were flawless on 4 connections using another brand of tubing. On my first try with this one the pipe kinked. I cut off the bad section and extra-carefully tried again, this time, successfully. My impression is this brand is a bit more prone to kinking than the other I used. So my recommendation is use it, but be extra careful with bends.
BobT55
Macungie, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good buy

I used this and the PEX fittings from supplyhouse to tap into existing PEX plumbing and add a bidet in my residence.
rookie plumber
Gig Harbor, WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely use Supply House again

I ordered PEX tubing and various fittings needed to install a humidifier on my furnace. Got exactly what I asked for and all worked fine. The items shipped the same day of the order and arrived surprisingly quick. I realized that I needed some additional items which I ordered with the same results. Very impressed.
Handy Pappy
Mechanicsburg, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So easy to work with

Exactly what I needed for a washer hookup. PEX tubing is really easy to work with and the job was done in no time. Shipment was received promptly.
The home project guy
Seattle
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use

installing a new bathroom much easier then running copper
Handyman
Newfoundland , Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked out great!

just what I needed, very fast shipping!
JT
MI.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pro's product

I use this product on the job excellent .
popnana2
Kingsland, Ar
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy