Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
SharkBite Push-Fit Fittings
CTS x PVC Sharkbite Transition Couplings
1" CTS x 1" PVC Sharkbite Transition Coupling
Brand:
SharkBite
SKU:
UIP4020
Rating:
(3)
Q&A:
(0)
Hover image to zoom
UIP4020 has been discontinued
Discontinued May 4, 2026
This product was discontinued by the manufacturer.
Size:
1"
1/2"
3/4"
1"
1/2"
3/4"
1"
MANUALS (4)
Product Overview
Specification Sheet
Install Instructions
Warranty Info
Direct Replacement:
1" CTS x 1" PVC SharkBite Transition Coupling, UIP4020A
Brand:
SharkBite
SKU:
UIP4020A
(3)
Order by
today
, receive 84 by
Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1"
Brass
PEX, PE-RT, CPVC, Copper
Push Fit
CTS x PVC Connection
Description
–
This item allows you to transition from PVC to PEX. The PVC end of this product can not be used on PEX.
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (
25406A
).
SharkBite® PVC Fittings connect PVC pipe (Sch. 40, 80 and 120) to Copper, PEX, CPVC, and PE-RT pipe with no solder, clamps, unions or glue.
Specs
–
Size:
1"
Material:
Brass
Application:
Heating
Plumbing
Fitting System Compatibility:
Push Fit
Connection Type:
CTS x PVC
Tubing Compatibility:
PEX
PE-RT
CPVC
Copper
Insertion Depth:
1-5/16"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
3/4" PEX Crimp DZR Brass 90 Elbow (Lead Free)
SKU:
PXE075-DZR
Bluefin
1" Push Fit 90° Elbow (Lead Free)
SKU:
PFE100
Bluefin
3/4" x 1" Push Fit Reducing Coupling (Lead Free)
SKU:
PFC075-100
Bluefin
1-1/4" x 1" SharkBite Reducing Coupling
SKU:
UXL013528
SharkBite
1" PEX x 1" PEX DZR Brass Ball Valve (Lead Free)
SKU:
PXBV100-DZR
Bluefin
1" ProPEX Ring with Stop
SKU:
Q4691000
Uponor (Wirsbo)
1" Stainless Steel Clamp (25/bag)
SKU:
PXCL100
Bluefin
3/4" PEX Crimp DZR Brass Ball Valve (Lead Free)
SKU:
PXBV075-DZR
Bluefin
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
Worked perfectly
Replacing a 1" schedule 40 pvc water line with 1" Pex wrapped with Pex silicone wrap as it will be underground. We yuck and easy!
Hc3
Tarpon springs Fl
5 years ago
Verified Buyer
Was this review helpful to you?
0
2
Flag this review
shocked
I was totally shocked that the parts were perfect. The price was great. Shipping was fast. I will be buying from Supply House from now on.
GS
Osterville, Massachusetts
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great product.
Product is exactly what it says it is. Shipping was fast and on time.
Rog
E.C. WI.
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video