Apply to be a TradeMaster!
Main product image of 1/2" CTS x 1/2" PVC  Sharkbite Transition Coupling
Magnifying glass
Hover image to zoom

1/2" CTS x 1/2" PVC Sharkbite Transition Coupling

Brand:
SharkBite
SKU:
UIP4008
Rating:
(0)
Q&A:
(1)
1/2" CTS x 1/2" PVC  Sharkbite Transition Coupling
Magnifying glass
Hover image to zoom
UIP4008 has been discontinued
Discontinued April 30, 2026
This product was discontinued by the manufacturer.

MANUALS (4)

Product Overview
Direct Replacement:
1/2" CTS x 1/2" PVC SharkBite Transition Coupling, UIP4008A
Brand:
SharkBite
SKU:UIP4008A
(0)
Order by 6PM, receive 60 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, Copper, PEX, PE-RT
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Connection Type
CTS x PVC Connection

Description

–
This item allows you to transition from PVC to PEX. The PVC end of this product can not be used on PEX.

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite® PVC Fittings connect PVC pipe (Sch. 40, 80 and 120) to Copper, PEX, CPVC, and PE-RT pipe with no solder, clamps, unions or glue.

Specs

–
Size:

1/2"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Connection Type:

CTS x PVC

Tubing Compatibility:

CPVC

Copper

PEX

PE-RT

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is it possible to use a sharkbite pvc x copper fitting on galvanized pipe since it is the same size as pvc?

Asked by Scott 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

The tubing for this will not be compatible with galvanized pipe only CPVC PE-RT, PEX, or Copper.

Was this review helpful to you?