Apply to be a TradeMaster!
Main product image of 1" x 1" SharkBite Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" x 1" SharkBite Ball Valve (Lead Free)

Brand:
SharkBite
SKU:
UR22223
Rating:
(3)
Q&A:
(0)
1" x 1" SharkBite Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$29.17 each
In Stock
In Stock
Get 76 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
This item replaces: 22223-0000LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Standards Met
ASTM F877, ASTM F1960, NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Tubing Compatibility
OD Controlled Copper, CPVC, PEX

Description

–

SharkBite Max ball valves' innovative push-to-connect design makes for quick and easy installation when needing to install a new or replacement ball valve. Compatible with PEX, copper, CPVC and PE-RT pipe in any combination without a need for soldering, clamps, glue or unions. The valve can be installed where water shut off is needed and rotated after install for easier installation in tight spaces.   


Features:

  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 2-year warranty when properly installed.

Specs

–
Application:

Heating

Plumbing

Material:

Brass

Size:

1"

Standards Met:

ASTM F877

ASTM F1960

NSF

Max Pressure (PSI):

200

Warranty:

25 Year

Tubing Compatibility:

OD Controlled Copper

CPVC

PEX

Fitting System Compatibility:

Push Fit

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Excellent Supplier of PTC Sharkbite Valves

Delivered on schedule, correct quantity, and OEM parts
Bob Gig
Arizona
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked fine

These fixtures are great for DIY projects
NH Pentomath
NH
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Sharkbite Ball Valves

Used the Sharkbite lead free push to connect ball valves for water supply system. Work great. No leaks.
Don
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy