Apply to be a TradeMaster!
Main product image of 3/4" SharkBite Max Ball Valve, Quarter-Turn (Lead Free)
Magnifying glass
Hover image to zoom

3/4" SharkBite Max Ball Valve, Quarter-Turn (Lead Free)

Brand:
SharkBite
SKU:
UR22185
Rating:
(4)
Q&A:
(0)
3/4" SharkBite Max Ball Valve, Quarter-Turn (Lead Free)
Magnifying glass
Hover image to zoom
$26.10 each
BOX UP & SAVE 8%
$288.12 box of 12
$24.01 each
In Stock
In Stock
Get 503 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/4"
1/2"3/4"1"

This item replaces: 22185-0000LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Tubing Compatibility
PEX, CPVC, OD Controlled Copper

Description

–
SharkBite Max ball valves' innovative push-to-connect design makes for quick and easy installation when needing to install a new or replacement ball valve. Compatible with PEX, copper, CPVC and PE-RT pipe in any combination without a need for soldering, clamps, glue or unions. The valve can be installed where water shut off is needed and rotated after install for easier installation in tight spaces.

Product Features
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.
Approvals & Listings
  • ASME A112.4.14/CSA B125.14
  • NSF/ANSI 14
  • NSF/ANSI/CAN 61
  • NSF/ANSI/CAN 372

Specs

–
Size:

3/4"

Max Pressure (PSI):

250

Material:

Brass

Application:

Plumbing

Heating

Warranty:

25 Year

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

OD Controlled Copper

Standards Met:

NSF

ASTM F877

ASTM F1960

Max Temp (F):

200°F

Insertion Depth:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Material
Application
Warranty
CURRENT ITEM
3/4"
250
Brass
Plumbing
Heating
25 Year
3/4" Push Fit Ball Valve (Lead Free)
SKU: PFBV075
3/4"
200
Brass
Heating
Plumbing
1 Year

You May Also Need

Product Reviews

3.5 out of 4 reviews
75% would recommend this product
3.5
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
25%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product from a great company.

I forgot to put a valve on each side of my taco system pump, and the sharkbyte valve made it easy to retrofit.
RL
Conifer, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

I had an issue with a valve I purchased here. I called and a replacement arrived in two days. Great job Supply House!!
Phred
Lockport NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality control

One end of the valve came without the inner rubber seal! Didn't realize this until after the water was turned back on. What a mess! For the price you'd think there would be better inspection of each piece before it's shipped from the factory. Check each piece before installing..lesson learned.
Noxon
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good but expensive

Work great like all shark bites but the price is getting out of hand.
Mike
KC MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy